Shop All Strut Channel Accessories
Calbrite
Strut Channel Accessories, SS
Mfr # S620FRUBBR
Zoro # G001253334
product price: $24.15
/ea
Sold in multiples of 10 for $241.50
$241.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Conduit and Cable Hangers
- Finish Polished
- Material 316 Stainless Steel
- Includes (2) Acorn Nuts, (2) Fender Washers
- For Use With Flatrail Sanitary Strut Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S620FRUBBR
- Zoro # G001253334
- UPC # 847656086183
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Overall Height | 3 11/32 in |
Compatible Pipe Size | 2 1/2 in |
Overall Width | 2 7/8 in |
Details
Sub-Category | Conduit and Cable Hangers |
Item | Strut Channel Accessories |
Finish | Polished |
Material | 316 Stainless Steel |
Includes | (2) Acorn Nuts, (2) Fender Washers |
For Use With | Flatrail Sanitary Strut Systems |
Resistance Properties | Corrosion Resistant |
Description
Strut Channel Accessories, Compatible Pipe Size 2 1/2 in, 316 Stainless Steel, Finish Polished, Overall Width 2 7/8 in, Overall Height 3 11/32 in, For Use With Flatrail Sanitary Strut Systems, Includes (2) Acorn Nuts, (2) Fender Washers, Resistance Properties Corrosion Resistant, Conduit and Cable Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 20x12, White, St (A20P12)
- L.H. DOTTIE L.H. Dottie 3'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH300BSS)
- GE Miniature Circuit Breaker, THQB Series 20A, 3 Pole, 240V AC (THQB32020)
- CHECKERS Cable Protector, 1 Channel, Black, 10 ft. L (RFD4-10)
- CALBRITE Square Washer, 3/8 in (S60300SW00)
- CALBRITE Split Ring Mounting Plate, 316 SS, 3/8 in (S60300SPMP)
- CALBRITE Conduit Clamp, 316 SS, 3/4 In (S60700SC00)
- CALBRITE Conduit Clamp, 316 SS, 1/2 In (S60500SC00)
- CALBRITE Angle Bracket, 45 deg., 2 Hole (S600002B45)
- CALBRITE Spring Nut, 316 SS, 3/8in (S60000CN31)
- CALBRITE Tee Plate for 1-5/8 in Channels (S60000PLTE)
- Calbrite Strut Channel Accessories