Shop All Strut Channel Accessories
Calbrite
Strut Channel Accessories, SS
Mfr # S612FRUBBR
Zoro # G201253325
product price: $18.99
/ea
Sold in multiples of 10 for $189.90
$189.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Conduit and Cable Hangers
- Finish Polished
- Material 316 Stainless Steel
- For Use With Flatrail Sanitary Strut Systems
- Includes (2) Acorn Nuts, (2) Fender Washers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S612FRUBBR
- Zoro # G201253325
- UPC # 847656086060
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Overall Width | 2 3/16 in |
Compatible Pipe Size | 1 13/16 in |
Overall Height | 2 23/32 in |
Details
Sub-Category | Conduit and Cable Hangers |
Item | Strut Channel Accessories |
Finish | Polished |
Material | 316 Stainless Steel |
For Use With | Flatrail Sanitary Strut Systems |
Includes | (2) Acorn Nuts, (2) Fender Washers |
Resistance Properties | Corrosion Resistant |
Description
Strut Channel Accessories, Compatible Pipe Size 1 13/16 in, 316 Stainless Steel, Finish Polished, Overall Width 2 3/16 in, Overall Height 2 23/32 in, For Use With Flatrail Sanitary Strut Systems, Includes (2) Acorn Nuts, (2) Fender Washers, Resistance Properties Corrosion Resistant, Conduit and Cable Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB TF42-1.7, THERMAL O/L RELAY, 1.30-1.70A (TF42-1.7)
- SCHNEIDER ELECTRIC D40A To D65A Reverser Kit (LAD9R3)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (PJ1R)
- PANDUIT Flat Cable Mount, PK100 (FCC-A-C8)
- CALBRITE Conduit Clamp, 316 SS, 1-1/4 In (S61200SC00)
- CALBRITE Conduit Clamp, 316 SS, 2 In (S62000SC00)
- CALBRITE Angle Bracket, 45 deg., 2 Hole (S600002B45)
- CALBRITE Conduit Clamp, 316 SS, 3-1/2 In (S63500SC00)
- CALBRITE Conduit Clamp, 316 SS, 2-1/2 In (S62500SC00)
- CALBRITE Conduit Clamp, 316 SS, 1-1/2 In (S61500SC00)
- VAST Strut Channel Fitting, Green, 1/4 (V349GN)
- Calbrite Strut Channel Accessories