Shop All Strut Channel Accessories
Calbrite
Strut Channel Acces, SS, Overall W 7/8in
Mfr # S6030SWTBR
Zoro # G601253352
Sold in multiples of 10 for $21.90
$21.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished
- Material 316 Stainless Steel
- Thickness 3/32 in
- For Use With Various Hardware Components
- Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbrite
- MFR # S6030SWTBR
- Zoro # G601253352
- UPC # 847656085735
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Width | 7/8 in |
Overall Height | 3/32 in |
Details
Item | Strut Channel Accessories |
Finish | Polished |
Material | 316 Stainless Steel |
Thickness | 3/32 in |
For Use With | Various Hardware Components |
Resistance Properties | Corrosion Resistant |
Indoor/Outdoor Usage | Indoor/Outdoor |
Fitting Type | Saddle Washer |
Description
Strut Channel Accessories, 316 Stainless Steel, Overall Height 3/32 in, Length Not Applicable, Width 7/8 in, Thickness 3/32 in, Finish Polished, Fitting Type Saddle Washer, For Use With Various Hardware Components, Indoor/Outdoor, Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, Brown (NP262)
- CRYDOM Proportional Controller, 40A, 240V Input (RPC2440)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 150A, 250V AC, Non-Indicating (FLNR150)
- GARDNER BENDER TOGGLE SWITCH DPST 20A (GSW-14)
- CALBRITE Conduit Clamp, 316 SS, 3 In (S63000SC00)
- CALBRITE Spring Nut, 316 SS, 3/8in (S60000CN31)
- CALBRITE Angle Plate, 3 Hole (S600003BF0)
- CALBRITE Split Ring Mounting Plate, 316 SS, 1/2 in (S60500SPMP)
- CALBRITE Conduit Clamp, 316 SS, 1-1/4 In (S61200SC00)
- CALBRITE Conduit Clamp, 316 SS, 1-1/2 In (S61500SC00)
- FLEX-STRUT Channel Nut, Regular Spring, #10/32 (FS-1032RS E/G)
- Calbrite Strut Channel Accessories