Shop All Strut Channel Accessories
Calbrite
Strut Channel Acc, SS, Overall L 4 5/32in
Mfr # S62000MHBR
Zoro # G401253323
product price: $18.39
/ea
Sold in multiples of 10 for $183.90
$183.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Conduit and Cable Hangers
- Finish Polished
- Material 316 Stainless Steel
- Includes Acorn Nut, Mounting Bolt
- Overall Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S62000MHBR
- Zoro # G401253323
- UPC # 847656086169
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Overall Width | 1 1/4 in |
Compatible Pipe Size | 2 in |
Overall Length | 4 5/32 in |
Compatible Conduit Trade Size | 2 in |
Details
Sub-Category | Conduit and Cable Hangers |
Item | Strut Channel Accessories |
Finish | Polished |
Material | 316 Stainless Steel |
Includes | Acorn Nut, Mounting Bolt |
Resistance Properties | Corrosion Resistant |
Compatible Conduit Type | IMC |
Description
Strut Channel Accessories, Compatible Pipe Size 2 in, 316 Stainless Steel, Finish Polished, Overall Length 4 5/32 in, Overall Width 1 1/4 in, Compatible Conduit Trade Size 2 in, Compatible Conduit Type IMC, Includes Acorn Nut, Mounting Bolt, Mounting Type Bolt On, Resistance Properties Corrosion Resistant, Conduit and Cable Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6 Cable, Bulk, Solid, PVC, Gray, 1000ft (N222-01K-GY)
- HALTEC TPMS Chrome Tire Valve Cap, PK100 (89TPMS-CAPG)
- LUTRON Lutron S2-LFSQH-WH 3 Speed Slide Type Combination Fan Control & Full Range Light Dimmer; White (774417)
- ANDERSON POWER PRODUCTS Housing, SB 350 For, Blue (912-AND)
- CALBRITE Conduit Clamp, 316 SS, 3-1/2 In (S63500SC00)
- CALBRITE Conduit Clamp, 316 SS, 2-1/2 In (S62500SC00)
- CALBRITE Angle Bracket, 90 deg., 4 Hole (S600004B00)
- CALBRITE Conduit Clamp, 316 SS, 4 In (S64000SC00)
- CALBRITE Split Ring Mounting Plate, 316 SS, 1/2 in (S60500SPMP)
- CALBRITE Conduit Clamp, 316 SS, 3 In (S63000SC00)
- VAST Strut Channel Fitting, Green, 1/4 (V342GN)
- Calbrite Strut Channel Accessories