Shop All Strut Channel Accessories
Calbrite
Strut Channel Acc, SS, Overall L 3in
Mfr # S60304HRBR
Zoro # G701253344
product price: $10.75
/ea
Sold in multiples of 25 for $268.75
$268.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Conduit and Cable Hangers
- Finish Polished
- Material 316 Stainless Steel
- Includes Acorn Nut, Hex Nut, (2) Flat Washers
- For Use With Flatrail Conduit Support System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S60304HRBR
- Zoro # G701253344
- UPC # 847656085704
- Country of Origin Taiwan, Province of China
- Category Strut Channel Accessories
Dimensions
Overall Length | 3 in |
Details
Sub-Category | Conduit and Cable Hangers |
Item | Strut Channel Accessories |
Finish | Polished |
Material | 316 Stainless Steel |
Includes | Acorn Nut, Hex Nut, (2) Flat Washers |
For Use With | Flatrail Conduit Support System |
Resistance Properties | Corrosion Resistant |
Description
Strut Channel Accessories, 316 Stainless Steel, Finish Polished, Overall Length 3 in, For Use With Flatrail Conduit Support System, Includes Acorn Nut, Hex Nut, (2) Flat Washers, Mounting Type Screw On, Resistance Properties Corrosion Resistant, Conduit and Cable Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J55)
- HUBBELL Wallplate Box Wht 1G 4Ct 1/2In (5321-1)
- PANDUIT Ctap, 1/0-3/0 Awg Run, 12-1/0 Awgtap (CTAPF3/0-12-Q)
- EATON B-LINE Communication Mounting Bracket, NOVAL Accessory, 1 Gang, Pre-Galvanized Steel, Single Gang Bracket (BB15)
- CALBRITE Angle Plate, 3 Hole (S600003BF0)
- CALBRITE Square Washer, 1/2 in (S60500SW00)
- CALBRITE Square Washer, 3/8 in (S60300SW00)
- CALBRITE Splice Plate, 4 Hole (S60000PL4S)
- CALBRITE Spring Nut, 316 SS, 3/8in (S60000CN31)
- CALBRITE Conduit Clamp, 316 SS, 4 In (S64000SC00)
- NVENT CADDY Square Channel Washer, 5/16 In, Steel (F130000EG)
- Calbrite Strut Channel Accessories