Shop All Strut Channel Accessories
Calbrite
Strut Channel Acc, SS, Overall L 3in
Mfr # S60303HRBR
Zoro # G601253338
product price: $8.95
/ea
Sold in multiples of 5 for $44.75
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Conduit and Cable Hangers
- Finish Polished
- Material 316 Stainless Steel
- Includes Acorn Nut, Hex Nut, (2) Flat Washers
- For Use With Flatrail Conduit Support System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S60303HRBR
- Zoro # G601253338
- UPC # 847656081294
- Country of Origin Taiwan, Province of China
- Category Strut Channel Accessories
Dimensions
Overall Length | 3 in |
Details
Sub-Category | Conduit and Cable Hangers |
Item | Strut Channel Accessories |
Finish | Polished |
Material | 316 Stainless Steel |
Includes | Acorn Nut, Hex Nut, (2) Flat Washers |
For Use With | Flatrail Conduit Support System |
Resistance Properties | Corrosion Resistant |
Description
Strut Channel Accessories, 316 Stainless Steel, Finish Polished, Overall Length 3 in, For Use With Flatrail Conduit Support System, Includes Acorn Nut, Hex Nut, (2) Flat Washers, Mounting Type Screw On, Resistance Properties Corrosion Resistant, Conduit and Cable Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 400A, 600V AC, Indicating (LPJ-400SPI)
- GE Thermal Unit, 6.92 to 7.72A (CR123C778A)
- BLACKBURN Mechanicl Conn, Cmpact, 8 to 14 AWG, 1 Cond (L35)
- CALBRITE IMC Conduit, 10 ft., 1in., 316 SS (S71010CTWT)
- CALBRITE Square Washer, 1/4 in (S60200SW00)
- CALBRITE Conduit Clamp, 316 SS, 1/2 In (S60500SC00)
- CALBRITE Conduit Clamp, 316 SS, 1-1/4 In (S61200SC00)
- CALBRITE Conduit Clamp, 316 SS, 2-1/2 In (S62500SC00)
- CALBRITE Splice Plate, 4 Hole (S60000PL4S)
- CALBRITE Angle Bracket, 90 deg., 2 Hole (S600002B00)
- ZORO SELECT Channel Angle Bracket, Gold (V323Y)
- Calbrite Strut Channel Accessories