Shop All Strut Channel Accessories
Calbrite
Strut Channel Acc, SS, Overall L 3 5/16in
Mfr # S612FRMHBR
Zoro # G501253353
product price: $13.15
/ea
Sold in multiples of 10 for $131.50
$131.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Conduit and Cable Hangers
- Finish Polished
- Material 316 Stainless Steel
- Includes Acorn Nut, Fender Washer, Mounting Bolt
- Overall Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S612FRMHBR
- Zoro # G501253353
- UPC # 847656086053
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Overall Width | 7/8 in |
Overall Length | 3 5/16 in |
Compatible Conduit Trade Size | 1 1/4 in |
Compatible Pipe Size | 1 3/8 in |
Details
Sub-Category | Conduit and Cable Hangers |
Item | Strut Channel Accessories |
Finish | Polished |
Material | 316 Stainless Steel |
Includes | Acorn Nut, Fender Washer, Mounting Bolt |
Resistance Properties | Corrosion Resistant |
Compatible Conduit Type | IMC |
Description
Strut Channel Accessories, Compatible Pipe Size 1 3/8 in, 316 Stainless Steel, Finish Polished, Overall Length 3 5/16 in, Overall Width 7/8 in, Compatible Conduit Trade Size 1 1/4 in, Compatible Conduit Type IMC, Includes Acorn Nut, Fender Washer, Mounting Bolt, Mounting Type Bolt On, Resistance Properties Corrosion Resistant, Conduit and Cable Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Concept Enclosure, 48 in H, 10 in D (CSD483010LG)
- ALLEN TEL Wall Phone Outlet Jack, 6-Position, 6-Conductor, Screw Terminal (AT630A-6)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 6A, 600V AC, Non-Indicating (LPS-RK-6SP)
- TRIPP LITE Power Strip, 9 out, Industrial, 15ft cord (UL17CB-15)
- CALBRITE Conduit Clamp, 316 SS, 3/4 In (S60700SC00)
- CALBRITE Conduit Clamp, 316 SS, 2-1/2 In (S62500SC00)
- CALBRITE Conduit Clamp, 316 SS, 4 In (S64000SC00)
- CALBRITE Split Ring Extension, 3/8 in, 2 in L (S60302SPX0)
- CALBRITE Conduit Clamp, 316 SS, 1-1/4 In (S61200SC00)
- CALBRITE Angle Bracket, 90 deg., 2 Hole (S600002B00)
- ZORO SELECT Channel Flat Plate, Silver (V353EG)
- Calbrite Strut Channel Accessories