Shop All Strut Channel Accessories
Calbrite
Strut Channel Acc, SS, Overall L 3 5/16in
Mfr # S61200MHBR
Zoro # G101253319
product price: $13.29
/ea
Sold in multiples of 10 for $132.90
$132.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Conduit and Cable Hangers
- Finish Polished
- Material 316 Stainless Steel
- Includes Acorn Nut, Mounting Bolt
- Compatible Conduit Type IMC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S61200MHBR
- Zoro # G101253319
- UPC # 847656086046
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Compatible Pipe Size | 1 3/8 in |
Overall Width | 7/8 in |
Overall Length | 3 5/16 in |
Compatible Conduit Trade Size | 1 1/4 in |
Details
Sub-Category | Conduit and Cable Hangers |
Item | Strut Channel Accessories |
Finish | Polished |
Material | 316 Stainless Steel |
Includes | Acorn Nut, Mounting Bolt |
Compatible Conduit Type | IMC |
Resistance Properties | Corrosion Resistant |
Description
Strut Channel Accessories, Compatible Pipe Size 1 3/8 in, 316 Stainless Steel, Finish Polished, Overall Length 3 5/16 in, Overall Width 7/8 in, Compatible Conduit Trade Size 1 1/4 in, Compatible Conduit Type IMC, Includes Acorn Nut, Mounting Bolt, Mounting Type Bolt On, Resistance Properties Corrosion Resistant, Conduit and Cable Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Replacement Fuse (60123R)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 30M (LCLCSD9Y-30M-AX)
- TAYMAC While In Use Weatherproof Cover, Vertical, 2 Gang, Polycarbonate, Expandable; In-Use (ML2450G)
- X1 TOOLS 3/8 Rubber Harness Grommet 300 Grommets by X1 Tools (X1E-CON-GRO-RUB-0375x300)
- CALBRITE Conduit Clamp, 316 SS, 1/2 In (S60500SC00)
- CALBRITE Angle Plate, 3 Hole (S600003BF0)
- CALBRITE Conduit Clamp, 316 SS, 2 In (S62000SC00)
- CALBRITE Split Ring Extension, 3/8 in, 2 in L (S60302SPX0)
- CALBRITE Angle Bracket, 45 deg., 2 Hole (S600002B45)
- CALBRITE Conduit Clamp, 316 SS, 1-1/2 In (S61500SC00)
- CALBRITE Angle Bracket, 90 deg., 4 Hole (S600004B00)
- Calbrite Strut Channel Accessories