Shop All Strut Channel Accessories
Calbrite
Strut Channel Acc, SS, Overall L 3 3/8in
Mfr # S615FRMHBR
Zoro # G401253347
product price: $14.49
/ea
Sold in multiples of 10 for $144.90
$144.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Conduit and Cable Hangers
- Finish Polished
- Material 316 Stainless Steel
- Includes Acorn Nut, Fender Washer, Mounting Bolt
- Resistance Properties Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S615FRMHBR
- Zoro # G401253347
- UPC # 847656086114
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Overall Length | 3 3/8 in |
Compatible Conduit Trade Size | 1 1/2 in |
Overall Width | 1 1/4 in |
Compatible Pipe Size | 1 7/16 in |
Details
Sub-Category | Conduit and Cable Hangers |
Item | Strut Channel Accessories |
Finish | Polished |
Material | 316 Stainless Steel |
Includes | Acorn Nut, Fender Washer, Mounting Bolt |
Resistance Properties | Corrosion Resistant |
Compatible Conduit Type | IMC |
Description
Strut Channel Accessories, Compatible Pipe Size 1 7/16 in, 316 Stainless Steel, Finish Polished, Overall Length 3 3/8 in, Overall Width 1 1/4 in, Compatible Conduit Trade Size 1 1/2 in, Compatible Conduit Type IMC, Includes Acorn Nut, Fender Washer, Mounting Bolt, Mounting Type Bolt On, Resistance Properties Corrosion Resistant, Conduit and Cable Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Manual Mtr Protector, 6.3A, Rotary, Frame B (XTPR6P3BC1)
- HUBBELL LIGHTING Compass Decorative LED AC/Emergency Light with Photocontrol (CUWZ-PC)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Black (GFBFST20BK)
- OMRON Socket, 14 Pin, DIN Rail, 24V, 6A (P7SA-14F)
- CALBRITE Conduit Clamp, 316 SS, 2-1/2 In (S62500SC00)
- CALBRITE Conduit Clamp, 316 SS, 1-1/4 In (S61200SC00)
- CALBRITE Splice Plate, 4 Hole (S60000PL4S)
- CALBRITE Conduit Clamp, 316 SS, 1/2 In (S60500SC00)
- CALBRITE Conduit Clamp, 316 SS, 3 In (S63000SC00)
- CALBRITE Spring Nut, 316 SS, 1/4 in (S60000CN11)
- VAST Strut Channel Fitting, Silver, 1/4 (V709EG)
- Calbrite Strut Channel Accessories