Shop All Strut Channel Accessories
Calbrite
Strut Channel Acc, SS, Overall L 2 5/8in
Mfr # S610FRMHBR
Zoro # G301253355
product price: $11.05
/ea
Sold in multiples of 10 for $110.50
$110.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Conduit and Cable Hangers
- Finish Polished
- Material 316 Stainless Steel
- Includes Acorn Nut, Fender Washer, Mounting Bolt
- Compatible Conduit Type IMC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S610FRMHBR
- Zoro # G301253355
- UPC # 847656085988
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Overall Width | 7/8 in |
Overall Length | 2 5/8 in |
Compatible Pipe Size | 1 1/8 in |
Compatible Conduit Trade Size | 1 in |
Details
Sub-Category | Conduit and Cable Hangers |
Item | Strut Channel Accessories |
Finish | Polished |
Material | 316 Stainless Steel |
Includes | Acorn Nut, Fender Washer, Mounting Bolt |
Compatible Conduit Type | IMC |
Resistance Properties | Corrosion Resistant |
Description
Strut Channel Accessories, Compatible Pipe Size 1 1/8 in, 316 Stainless Steel, Finish Polished, Overall Length 2 5/8 in, Overall Width 7/8 in, Compatible Conduit Trade Size 1 in, Compatible Conduit Type IMC, Includes Acorn Nut, Fender Washer, Mounting Bolt, Mounting Type Bolt On, Resistance Properties Corrosion Resistant, Conduit and Cable Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Mortise Bolt Bright Brass (MB175U3)
- X1 TOOLS 5/8 Rubber Harness Grommet 5 Grommets by X1 Tools (X1E-CON-GRO-RUB-0625x5)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 0.5 ft. (9789)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 30 Spaces, 250A, 277/480V, Convertible Main Lug, 3 Phase (NF430L2)
- CALBRITE Square Washer, 3/8 in (S60300SW00)
- CALBRITE Conduit Clamp, 316 SS, 1/2 In (S60500SC00)
- CALBRITE Conduit Clamp, 316 SS, 1-1/4 In (S61200SC00)
- CALBRITE Angle Plate, 3 Hole (S600003BF0)
- CALBRITE Conduit Clamp, 316 SS, 3/4 In (S60700SC00)
- CALBRITE Conduit Clamp, 316 SS, 1 In (S61000SC00)
- KINDORF Channel Cone Nut, 1/4 In, Gold, PK5 (UCN14)
- Calbrite Strut Channel Accessories