Shop All Strut Channel Accessories
Calbrite
Strut Channel Acc, SS, Overall L 2 5/8in
Mfr # S61000MHBR
Zoro # G601253321
product price: $12.99
/ea
Sold in multiples of 10 for $129.90
$129.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Conduit and Cable Hangers
- Finish Polished
- Material 316 Stainless Steel
- Includes Acorn Nut, Mounting Bolt
- Compatible Conduit Trade Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S61000MHBR
- Zoro # G601253321
- UPC # 847656085971
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Compatible Conduit Trade Size | 1 in |
Overall Length | 2 5/8 in |
Compatible Pipe Size | 1 1/8 in |
Overall Width | 7/8 in |
Details
Sub-Category | Conduit and Cable Hangers |
Item | Strut Channel Accessories |
Finish | Polished |
Material | 316 Stainless Steel |
Includes | Acorn Nut, Mounting Bolt |
Compatible Conduit Type | IMC |
Resistance Properties | Corrosion Resistant |
Description
Strut Channel Accessories, Compatible Pipe Size 1 1/8 in, 316 Stainless Steel, Finish Polished, Overall Length 2 5/8 in, Overall Width 7/8 in, Compatible Conduit Trade Size 1 in, Compatible Conduit Type IMC, Includes Acorn Nut, Mounting Bolt, Mounting Type Bolt On, Resistance Properties Corrosion Resistant, Conduit and Cable Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Red, 24VDC, Size: 6mm Mounting dia (24M037)
- PANDUIT Ring Term, Vyl, Insul, 16, PK25 (EV14-14RB-Q)
- RACO Electrical Box Cover, Square, 8753, KO Centered (8753)
- SQUARE D Neutral Assembly Kit, 400A (SN400LA)
- CALBRITE Spring Nut, 316 SS, 3/8in (S60000CN31)
- CALBRITE Spring Nut, 316 SS, 1/4 in (S60000CN11)
- CALBRITE Angle Plate, 4 Hole (S600004BF0)
- CALBRITE Angle Bracket, 90 deg., 2 Hole (S600002B00)
- CALBRITE Conduit Clamp, 316 SS, 3 In (S63000SC00)
- CALBRITE Angle Bracket, 90 deg., 4 Hole (S600004B00)
- VAST Strut Channel Fitting, Silver, 1/4 (V328-45EG)
- Calbrite Strut Channel Accessories