Shop All Strut Channel Accessories
Calbrite
Strut Channel Acc, SS, Overall L 1.720in
Mfr # S60700UBBR
Zoro # G501253322
original price:
$28.16
36% off
new price: $17.89
/ea
Sold in multiples of 10 for $178.90
$178.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Conduit and Cable Hangers
- Finish Polished
- Material 316 Stainless Steel
- For Use With Briterail Sanitary Strut Systems
- Includes (2) Acorn Nuts, (2) Saddle Washers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S60700UBBR
- Zoro # G501253322
- UPC # 847656081430
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Compatible Pipe Size | 1 3/16 in |
Overall Length | 1 23/32 in |
Overall Height | 2 3/32 in |
Overall Width | 1 9/16 in |
Details
Sub-Category | Conduit and Cable Hangers |
Item | Strut Channel Accessories |
Finish | Polished |
Material | 316 Stainless Steel |
For Use With | Briterail Sanitary Strut Systems |
Includes | (2) Acorn Nuts, (2) Saddle Washers |
Resistance Properties | Corrosion Resistant |
Description
Strut Channel Accessories, Compatible Pipe Size 1 3/16 in, 316 Stainless Steel, Finish Polished, Overall Length 1 23/32 in, Overall Width 1 9/16 in, Overall Height 2 3/32 in, For Use With Briterail Sanitary Strut Systems, Includes (2) Acorn Nuts, (2) Saddle Washers, Resistance Properties Corrosion Resistant, Conduit and Cable Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish (SSJ8)
- HYDROMAXX 3/4 in. x 25 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT034025FB)
- CALBRITE Angle Bracket, 90 deg., 4 Hole (S600004B00)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (XB5AG33)
- CALBRITE Square Washer, 3/8 in (S60300SW00)
- CALBRITE Conduit Clamp, 316 SS, 1-1/2 In (S61500SC00)
- CALBRITE Conduit Clamp, 316 SS, 1 In (S61000SC00)
- CALBRITE Post Base for 1-5/8 in Strut, 304 SS (S45800PB00)
- CALBRITE Angle Bracket, 90 deg., 2 Hole (S600002B00)
- CALBRITE Angle Bracket, 45 deg., 2 Hole (S600002B45)
- UNISTRUT STRUT TOPGRIP NUT 1/2"" (RP1010TEG)
- Calbrite Strut Channel Accessories