Shop All Strut Channel Accessories
Calbrite
Strut Channel Acc, SS, Overall L 1 29/32in
Mfr # S60500MHBR
Zoro # G001253341
product price: $10.69
/ea
Sold in multiples of 25 for $267.25
$267.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Conduit and Cable Hangers
- Finish Polished
- Material 316 Stainless Steel
- Includes Acorn Nut, Mounting Bolt
- Compatible Conduit Type IMC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S60500MHBR
- Zoro # G001253341
- UPC # 847656085834
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Overall Width | 3/4 in |
Overall Length | 1 29/32 in |
Compatible Pipe Size | 7/8 in |
Compatible Conduit Trade Size | 1/2 in |
Details
Sub-Category | Conduit and Cable Hangers |
Item | Strut Channel Accessories |
Finish | Polished |
Material | 316 Stainless Steel |
Includes | Acorn Nut, Mounting Bolt |
Compatible Conduit Type | IMC |
Resistance Properties | Corrosion Resistant |
Description
Strut Channel Accessories, Compatible Pipe Size 7/8 in, 316 Stainless Steel, Finish Polished, Overall Length 1 29/32 in, Overall Width 3/4 in, Compatible Conduit Trade Size 1/2 in, Compatible Conduit Type IMC, Includes Acorn Nut, Mounting Bolt, Mounting Type Bolt On, Resistance Properties Corrosion Resistant, Conduit and Cable Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Selector Switch Knob, Lever, Red, 30mm (10250TKR)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 3 ft. (2132)
- PANDUIT 11.4" L Intermediate Cable Tie BK, 100PK (PLT3I-C0)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 2500Ohms (9001SK2106)
- CALBRITE Tee Plate for 1-5/8 in Channels (S60000PLTE)
- CALBRITE Splice Plate, 4 Hole (S60000PL4S)
- CALBRITE Spring Nut, 316 SS, 1/4 in (S60000CN11)
- CALBRITE Square Washer, 1/4 in (S60200SW00)
- CALBRITE Angle Bracket, 90 deg., 4 Hole (S600004B00)
- CALBRITE Angle Bracket, 45 deg., 2 Hole (S600002B45)
- VAST Safety End Cap, 1-5/8"X1-5/8", Red, PK25 (V800NEOCPR-25)
- Calbrite Strut Channel Accessories