Shop All Strut Channels
Calbrite
Strut Channel, 7/8" W, 10 ft. L, Silver
Mfr # S65810SL78
Zoro # G1968668
product price: $347.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$347.99
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 10 ft
- Strut Channel Size 7/8 in x 1-5/8 in
- Strut Channel Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S65810SL78
- Zoro # G1968668
- UPC # 847656012434
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 10 ft |
Strut Channel Size | 7/8 in x 1-5/8 in |
Hole Size | No Holes |
Size | 7/8 in x 1 5/8 in |
Length (Straight Wireway) | 10 ft |
Overall Width | 1 5/8 in |
Overall Height | 7/8 in |
Overall Length | 10 ft |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | 316 Stainless Steel |
Gauge | 14 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Material | 316 Stainless Steel |
Style | Single |
Channel Type | Solid |
Color | Silver |
Finish | Polished |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 7/8 in x 1 5/8 in, Overall Length 10 ft, Overall Height 7/8 in, Overall Width 1 5/8 in, 316 Stainless Steel, Gauge 14 ga, Hole Size No Holes, Hole Spacing No Holes, Style Single, Channel Type Solid, Silver, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11NCXE)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Yellow Portable Outlet Box and (1) 20A Duplex Receptacle, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123R20)
- ABB Electrical Box Cover, Square, Steel, Receptacle (RS 8)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (LY4-DC24)
- CALBRITE Strut Channel, 1-5/8" W, 10 ft. L, Silver (S65810ST58)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver (S45810SL78)
- CALBRITE Strut Channel, 1-5/8" W, 10 ft. L, Silver (S65810SL58)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver (S65810ST78)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver, Slot Type: Slotted (S45810ST78)
- CALBRITE Back to Back Strut Channel, 1-5/8", 10 ft. (S65810SB58)
- ZORO SELECT Single Strut Channel, Slotted, Aluminum, Plain, 14 ga, 5 ft L, 180 lb Load Capacity, FS-500 Series (FS-500SS AL 60.00)
- Calbrite Strut Channels