Shop All Strut Channels
Calbrite
Strut Channel, 1-5/8" W, 10 ft. L, Silver
Mfr # S65810ST58
Zoro # G2199639
original price:
$892.24
47% off
new price: $469.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$469.99
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Standard Slots
- Length 10 ft
- Strut Channel Size 1-5/8 in x 1-5/8 in
- Strut Channel Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S65810ST58
- Zoro # G2199639
- UPC # 847656012458
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 10 ft |
Strut Channel Size | 1-5/8 in x 1-5/8 in |
Hole Size | 9/16 in x 1 1/8 in |
Size | 1 5/8 in x 1 5/8 in |
Length (Straight Wireway) | 10 ft |
Overall Width | 1 5/8 in |
Overall Length | 10 ft |
Overall Height | 1 5/8 in |
Details
Strut Channel Style | Standard |
Slot Type | Standard Slots |
Strut Channel Material | 316 Stainless Steel |
Gauge | 12 ga |
Hole Spacing | 2 in Center to Center |
Item | Strut Channel - Slotted |
Material | 316 Stainless Steel |
Style | Single |
Channel Type | Slotted |
Finish | Polished |
Color | Silver |
Description
Strut Channel - Slotted, Slot Type Slotted, Size 1 5/8 in x 1 5/8 in, Overall Length 10 ft, Overall Height 1 5/8 in, Overall Width 1 5/8 in, 316 Stainless Steel, Gauge 12 ga, Hole Size 9/16 in x 1 1/8 in, Hole Spacing 2 in Center to Center, Style Single, Channel Type Slotted, Silver, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNA6)
- OMRON Limit Switch, Cross Roller, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-Q21-2S)
- DAYTON Miniature Circuit Breaker, NDB2T-63 C6/3 L Series 6A, 3 Pole, 277/480V AC, C Curve (33V893)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 3 in D, NEMA 4; 12; 13, Non Hinged Clamp (A404CHNF)
- CALBRITE Strut Channel, 1-5/8" W, 10 ft. L, Silver (S65810SL58)
- CALBRITE Back to Back Strut Channel, 1-5/8", 10 ft. (S65810SB58)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver (S65810ST78)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver (S45810SL78)
- CALBRITE Strut Channel, 1-5/8" W, 10 ft. L, Silver, Hole Size: 9/16 in x 1-1/8 in (S45810ST58)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver, Slot Type: Slotted (S45810ST78)
- ZORO SELECT Strut Chan, 5 ft.L, Wht Paintd Steel, Solid (FS-500 WT 60.00)
- Calbrite Strut Channels