Shop All Strut Channels
Calbrite
Strut Channel, 1-5/8" W, 10 ft. L, Silver, Hole Size: No Holes
Mfr # S45810SL58
Zoro # G1968677
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$315.99
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 10 ft
- Strut Channel Size 1-5/8 in x 1-5/8 in
- Strut Channel Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbrite
- MFR # S45810SL58
- Zoro # G1968677
- UPC # 847656015077
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 10 ft |
Strut Channel Size | 1-5/8 in x 1-5/8 in |
Hole Size | No Holes |
Size | 1 5/8 in x 1 5/8 in |
Length (Straight Wireway) | 10 ft |
Overall Height | 1 5/8 in |
Overall Width | 1 5/8 in |
Overall Length | 10 ft |
Details
Strut Channel Style | Standard |
Slot Type | Solid Walls |
Strut Channel Material | 304 Stainless Steel |
Gauge | 12 ga |
Hole Spacing | No Holes |
Item | Strut Channel - Solid Wall |
Material | 304 Stainless Steel |
Style | Single |
Finish | Polished |
Color | Silver |
Channel Type | Solid |
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 1 5/8 in, Overall Length 10 ft, Overall Height 1 5/8 in, Overall Width 1 5/8 in, 304 Stainless Steel, Gauge 12 ga, Hole Size No Holes, Hole Spacing No Holes, Style Single, Channel Type Solid, Silver, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Screws Used To Mount Ch Or Br Loadcenter (LCCS)
- SIEMENS 480V-120V 150VA Transformer (MT0150A)
- MERSEN CC Class, ATQR Series, Time-Delay, 17.5A, 600V AC, Non-Indicating (ATQR17-1/2)
- KABLE KONTROL Kable KontrolĀ® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/2" Inside Diameter - 4' Long Stick - Green (HS378-GN)
- CALBRITE Strut Channel, 1-5/8" W, 10 ft. L, Silver (S65810SL58)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver (S45810SL78)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver (S65810SL78)
- CALBRITE Strut Channel, 1-5/8" W, 10 ft. L, Silver, Hole Size: 9/16 in x 1-1/8 in (S45810ST58)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver, Slot Type: Slotted (S45810ST78)
- CALBRITE Strut Channel, 1-5/8" W, 10 ft. L, Silver (S65810ST58)
- SUPERSTRUT Superstrut Channel, 1-5/8" W, 20 ft. L, Gold (A1200HS 20)
- Calbrite Strut Channels