Shop All Strain Relief Grips
Calbrite
Strain Relief Cord Grip, 14-1/2 in. Mesh
Mfr # S41009GRWM
Zoro # G9607105
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Liquid Tight / Dust Tight Liquid Tight
- Length - Box to End of Connector 1 7/16 in
- Cable Dia. Range 0.87" to 1.00"
- Trade Size 1"
- Length - External Strain Relief 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbrite
- MFR # S41009GRWM
- Zoro # G9607105
- UPC # 847656013189
- Country of Origin Multiple
- Category Strain Relief Grips
Dimensions
Length - Box to End of Connector | 1 7/16 in |
Cable Dia. Range | 0.87" to 1.00" |
Trade Size | 1" |
Length - External Strain Relief | 14 1/2 in |
Mesh Length | 14-1/2" |
Cord Dia. Range | 0.87 in to 1.00 in |
Compatible Conduit Trade Size | 1 in |
Hub Size | 1 in MNPT |
Thread Size | 1 in |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.87 in to 1.00 in, Box Connection 1 in MNPT, Material - Cord Connector 304 Stainless Steel, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 14 1/2 in, Length - Box to End of Connector 1 7/16 in, Insulated No, Standards CSA, NEMA 4X, UL 514D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing No Enclosure NEMA Rating, 208 to 240V AC (8911DPSO53V09)
- HUGHES AUTOFORMER Hughes Power Watchdog Smart Surge Protector With Auto Shutoff, Portable, 50 Amp (PWD50EPO)
- MERSEN Forklift Limiter Fuse, CNL Series, 500A, Time Delay, 80VAC, Bolt-On (CNL500)
- ANDERSON POWER PRODUCTS PP PAK 4P PLUG LATCH (1452G3)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .568-.688 (RSR-411)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074-01-076)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 9 in. Mesh (073031211)
- PFLITSCH Cable Gland Nickel Plated Brass EMC Metric M16x1.5 Long Thread 4-11mm (BG816MSTRI)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-023)
- REMKE Cord Grip, PG36 Thrd, 1.250-1.375, Mesh (RPG-36522-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.44 to 2.63 in. (74011186)
- Calbrite Strain Relief Grips