Shop All Strain Relief Grips
Calbrite
Strain Relief Cord Grip, 11-1/2 in. Mesh
Mfr # S40503GRWM
Zoro # G9607193
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Cord Grip Type Straight
- Material Stainless Steel
- Length - External Strain Relief 11 1/2 in
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S40503GRWM
- Zoro # G9607193
- UPC # 847656012984
- Country of Origin Multiple
- Category Strain Relief Grips
Dimensions
Length - External Strain Relief | 11 1/2 in |
Mesh Length | 11-1/2" |
Cord Dia. Range | 0.25 in to 0.31 in |
Length - Box to End of Connector | 1 1/4 in |
Trade Size | 1/2" |
Cable Dia. Range | 0.25" to 0.31" |
Thread Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Hub Size | 1/2 in MNPT |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.25 in to 0.31 in, Box Connection 1/2 in MNPT, Material - Cord Connector 304 Stainless Steel, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 11 1/2 in, Length - Box to End of Connector 1 1/4 in, Insulated No, Standards CSA, NEMA 4X, UL 514D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Weatherproof Electrical Box, 28 cu in, FDS, 1 Gang, Malleable Iron (FDS-2M)
- WIREMOLD GFCI Three Gang Box Fitting, Ivory, Steel (V5744S-3)
- MONOPRICE WallPlate, Blank Keystone, 1 Hole, Ivory (6726)
- TRIPP LITE PowerVerter Inverter Remote Control Module (APSRM4)
- REMKE Cord Grip, 45 deg., 1", .812-.938, Mesh (RSR-45315-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250, Mesh (RSR-1004-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, Insulated (074-01-089)
- SUPERIOR ELECTRIC Strain Relief / Cord Protector Rubber Boot fits 12/3, 14/3 AWG Electrical Cords, PK 10 (Boot-M-10PK)
- HUBBELL WIRING DEVICE-KELLEMS Dust Tight Cord Connector with Strain Relief, Straight, Aluminum, Mesh, 6-1/2 in L, 3/4 in MNPT (073031203)
- REMKE Cord Grip, Alum, 1" NPT, .688-.812, Mesh (RSR-313-E)
- REMKE Cord Grip, Alum, 2-1/2", 2.062-2.188, Mesh (RSR-735-E)
- Calbrite Strain Relief Grips