Shop All Strain Relief Grips
Calbrite
Strain Relief Cord Grip, 0.81 to 0.93 in.
Mfr # S41008GRWM
Zoro # G9607114
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Gland Color Code No Code
- Cable Dia. Range 0.81" to 0.93"
- Hazardous Location Rating Not Rated
- Male/Female Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S41008GRWM
- Zoro # G9607114
- UPC # 847656013172
- Country of Origin Multiple
- Category Strain Relief Grips
Dimensions
Cable Dia. Range | 0.81" to 0.93" |
Trade Size | 1" |
Cord Dia. Range | 0.81 in to 0.93 in |
Length - Box to End of Connector | 1 7/16 in |
Length - External Strain Relief | 14 1/2 in |
Mesh Length | 14-1/2" |
Thread Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Hub Size | 1 in MNPT |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.81 in to 0.93 in, Box Connection 1 in MNPT, Material - Cord Connector 304 Stainless Steel, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 14 1/2 in, Length - Box to End of Connector 1 7/16 in, Insulated No, Standards CSA, NEMA 4X, UL 514D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Automotive Fuse, ATC Series, 40A, Not Rated (11339)
- SIEMENS PROFIBUS torsion cable, to use in highly (6XV18300PH10)
- DISCO Mini Blade Fuses 25 Amp Ylw Type ATM PK10 (1739PK10)
- POWER FIRST Outlet Strip, 4, 3 ft., 5-15R (52NY40)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Mesh (RSR-518-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375, Mesh (RSR-106-E)
- HUBBELL WIRING DEVICE-KELLEMS Dust Tight Cord Connector with Strain Relief, Straight, Aluminum, Mesh, 6-1/2 in L, 3/4 in MNPT (073031203)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.75 to 0.88 in. (74011252)
- WISKA M63X1.5-WSTPABK-38.0R (10064999)
- WISKA M16X1.5-WSTPALG-10.0 (10066411)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074011042)
- Calbrite Cord Grips