Shop All Strain Relief Grips
Calbrite
Strain Relief Cord Grip, 0.68 to 0.81 in.
Mfr # S40706GRWM
Zoro # G9607123
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Dia. Range 0.68 in to 0.81 in
- Strain Relief Type Mesh
- Standards CSA, NEMA 4X, UL 514D
- Trade Size 3/4"
- Hazardous Location Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S40706GRWM
- Zoro # G9607123
- UPC # 847656013097
- Country of Origin Multiple
- Category Strain Relief Grips
Dimensions
Cord Dia. Range | 0.68 in to 0.81 in |
Trade Size | 3/4" |
Mesh Length | 11-1/2" |
Length - Box to End of Connector | 15/16 in |
Cable Dia. Range | 0.68" to 0.81" |
Length - External Strain Relief | 11 1/2 in |
Hub Size | 3/4 in MNPT |
Thread Size | 1/2 in |
Compatible Conduit Trade Size | 3/4 in |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.68 in to 0.81 in, Box Connection 3/4 in MNPT, Material - Cord Connector 304 Stainless Steel, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 11 1/2 in, Length - Box to End of Connector 15/16 in, Insulated No, Standards CSA, NEMA 4X, UL 514D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2.5" x 10ft- Blue (BS-XO-250-10BP-BL)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (1EJH3)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120V AC, A Curve (QOB115GFI)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 3/4" x 25ft- Black (BS-J-SCW-075-25-BK)
- REMKE Cord Grip, Alum, 2" NPT, 2.312-2.438, Mesh (RSR-6739-E)
- REMKE Cord Grip, Nylon, 3/4", .438-.500 (RSP-208)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, 1.25- 1.50", 1 1/2", Steel (BDSR125)
- REMKE Cord Grip, Alum, 1/2" NPT, .438-.500 (RSR-108)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-1209)
- REMKE Cord Grip, Alum, 3" NPT, 2.625-2.812, Mesh (RSR-902-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-010)
- Calbrite Strain Relief Grips