Shop All Strain Relief Grips
Calbrite
Strain Relief Cord Grip, 0.56 to 0.68 in.
Mfr # S40704GRWM
Zoro # G9607132
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Box to End of Connector 15/16 in
- Cord Dia. Range 0.56 in to 0.68 in
- Insulated / Uninsulated Uninsulated
- Cord Grip Type Straight
- Trade Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S40704GRWM
- Zoro # G9607132
- UPC # 847656013073
- Country of Origin Multiple
- Category Strain Relief Grips
Dimensions
Length - Box to End of Connector | 15/16 in |
Cord Dia. Range | 0.56 in to 0.68 in |
Trade Size | 3/4" |
Cable Dia. Range | 0.56" to 0.68" |
Mesh Length | 11-1/2" |
Length - External Strain Relief | 11 1/2 in |
Compatible Conduit Trade Size | 3/4 in |
Thread Size | 1/2 in |
Hub Size | 3/4 in MNPT |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.56 in to 0.68 in, Box Connection 3/4 in MNPT, Material - Cord Connector 304 Stainless Steel, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 11 1/2 in, Length - Box to End of Connector 15/16 in, Insulated No, Standards CSA, NEMA 4X, UL 514D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1021CR)
- ALLEN TEL Crimping Tool, RJ-11 and RJ-45 (AT568)
- MAGNUM To Monitor And Operate The Inverter And Charger From Remote Location, LED Status Indicators And LCD (ME-RC50-L)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125VAC 15A (HBL5266CA)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/4 in. (07310002)
- REMKE Cord Grip, PG29 Thread, .750-.875 (RPG-29314)
- REMKE Cord Grip, ISO, M40, 1.00-1.125, Mesh (RSM-40418-E)
- REMKE Cord Grip, Alum, 1-1/4 1.250-1.375, Mesh (RSR-422-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (07401035)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562 (RSR-9525)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1/2 in. Trade (074-01-004)
- Calbrite Strain Relief Grips