Shop All Strain Relief Grips
Calbrite
Strain Relief Cord Grip, 0.56 to 0.62 in.
Mfr # S40508GRWM
Zoro # G9607157
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 11-1/2"
- Material - Cord Connector 304 Stainless Steel
- Trade Size 1/2"
- Number of Cords 1
- Body Color - Cord Connector Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S40508GRWM
- Zoro # G9607157
- UPC # 847656013035
- Country of Origin Multiple
- Category Strain Relief Grips
Dimensions
Mesh Length | 11-1/2" |
Trade Size | 1/2" |
Cable Dia. Range | 0.56" to 0.62" |
Length - Box to End of Connector | 1 1/4 in |
Length - External Strain Relief | 11 1/2 in |
Cord Dia. Range | 0.56 in to 0.62 in |
Compatible Conduit Trade Size | 1/2 in |
Hub Size | 1/2 in MNPT |
Thread Size | 1/2 in |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.56 in to 0.62 in, Box Connection 1/2 in MNPT, Material - Cord Connector 304 Stainless Steel, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 11 1/2 in, Length - Box to End of Connector 1 1/4 in, Insulated No, Standards CSA, NEMA 4X, UL 514D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selectr Swtch, 30mm, 4 Pos, Lever (HT8JFH8EF1Q1)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 208 to 240V AC (8911DPSO43V09)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (24C763)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007C62G)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.69 to 1.81 in. (74011256)
- SUPERIOR ELECTRIC Strain Relief / Cord Protector Rubber Boot fits 12/3, 14/3 AWG Electrical Cords (Boot-M)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Mesh (RSR-522-E)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-002R)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625, Mesh (RSR-1210-E)
- REMKE Cord Grip, 90 deg., 1/2", .188-.250, Mesh (RSR-9104-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750, Mesh (RSR-2312-E)
- Calbrite Cord Grips