Shop All Strain Relief Grips
Calbrite
Strain Relief Cord Grip, 0.50 to 0.56 in.
Mfr # S40507GRWM
Zoro # G9607166
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strain Relief Type Mesh
- Standards CSA, NEMA 4X, UL 514D
- Male/Female Male
- Material - External Strain Relief Stainless Steel
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbrite
- MFR # S40507GRWM
- Zoro # G9607166
- UPC # 847656013028
- Country of Origin Multiple
- Category Strain Relief Grips
Dimensions
Trade Size | 1/2" |
Cable Dia. Range | 0.50" to 0.56" |
Length - Box to End of Connector | 1 1/4 in |
Cord Dia. Range | 0.50 in to 0.56 in |
Length - External Strain Relief | 11 1/2 in |
Mesh Length | 11-1/2" |
Compatible Conduit Trade Size | 1/2 in |
Hub Size | 1/2 in MNPT |
Thread Size | 1/2 in |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.50 in to 0.56 in, Box Connection 1/2 in MNPT, Material - Cord Connector 304 Stainless Steel, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 11 1/2 in, Length - Box to End of Connector 1 1/4 in, Insulated No, Standards CSA, NEMA 4X, UL 514D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, ATQ Series, Time Delay, 8A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ8)
- GENERAC Maintenance Kit, 530cc Engine (XG10000E, XP10000E) (5720)
- LEVITON 20A 125V 3-Wire 2-Pole Industrial Grade Locking Cord Plug (121-02311-0PB)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 25A, Time-Delay, 250V AC, Cylindrical (FRN-R-25)
- SUPERIOR ELECTRIC E4 Cord Protector Strain Relief Boot (Boot E4)
- REMKE Strain Relief, 1-1/2" 1.20-1.50 (7303-014R)
- REMKE Cord Grip, Alum, 2", 1.562-1.688, Size 6 (RSR-627)
- SWE-TECH 3C RJ45 Strain Relief Boots, Gray, 50PK (FWTSR-8P8C-GY)
- HEYCO 3/4 in. STRAIN RELIEF BUSHING BLACK (1244)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 2 in. Trade (74011261)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-028)
- Calbrite Strain Relief Grips