Shop All Strain Relief Grips
Calbrite
Strain Relief Cord Grip, 0.31 to 0.37 in.
Mfr # S40504GRWM
Zoro # G9607184
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cord Connector 304 Stainless Steel
- Number of Cords 1
- Gland Color Code No Code
- Insulated / Uninsulated Uninsulated
- Length - Box to End of Connector 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbrite
- MFR # S40504GRWM
- Zoro # G9607184
- UPC # 847656012991
- Country of Origin Multiple
- Category Strain Relief Grips
Dimensions
Length - Box to End of Connector | 1 1/4 in |
Length - External Strain Relief | 11 1/2 in |
Mesh Length | 11-1/2" |
Cord Dia. Range | 0.31 in to 0.37 in |
Trade Size | 1/2" |
Cable Dia. Range | 0.31" to 0.37" |
Hub Size | 1/2 in MNPT |
Thread Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.31 in to 0.37 in, Box Connection 1/2 in MNPT, Material - Cord Connector 304 Stainless Steel, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 11 1/2 in, Length - Box to End of Connector 1 1/4 in, Insulated No, Standards CSA, NEMA 4X, UL 514D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 9 in D, NEMA 12; 13, Non Hinged Clamp (B201609CH)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR8R)
- SQUARE D Thermal Unit, 5.36 to 5.85A (A7.65)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (8501KPDR12V53)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011334)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2110)
- REMKE Cord Grip, PG29 Thrd, .875-1.00, Mesh (RPG-29516-E)
- REMKE Cord Grip, PG21 Thread, .875-1.00 (RPG-21316)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-019)
- REMKE Cord Grip, PG29 Thread, .500-.562 (RPG-29309)
- PFLITSCH M25x1.5 NPB;15mm Long Ext.Thr. (BG825MSTRI)
- Calbrite Cord Grips