Shop All Strut Channel Accessories
Calbrite
Spring Nut, 316 SS, 5/8 in
Mfr # S60000CN51
Zoro # G9607394
original price:
$32.96
12% off
new price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nuts, Washers, and Screws
- Color Silver
- Finish Polished
- Conduit Size 5/8 in
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S60000CN51
- Zoro # G9607394
- UPC # 847656003500
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Conduit Size | 5/8 in |
Thread Size | 5/8"-11 |
Depth | 1 15/16 in |
Width | 1 1/8 in |
Length | 1 3/8 in |
Length (Straight Wireway) | 1 3/8 in |
For Strut Channel Size | 1 5/8 in |
Overall Height | 1 61/64 in |
Bolt Size | 5/8 in |
Details
Sub-Category | Nuts, Washers, and Screws |
Item | Spring Nut |
Color | Silver |
Finish | Polished |
Material | 316 Stainless Steel |
Thickness | 5/8 in |
For Use With | 1 5/8 in Strut Channels |
Conduit Type | Strut |
Cable Range | 1.625 in |
Resistance Properties | Corrosion Resistant |
Weight | 0.2 lb |
Description
Spring Nut, 316 Stainless Steel, Overall Height 1 61/64 in, Length 1 3/8 in, Width 1 1/8 in, Depth 1 15/16 in, Thickness 5/8 in, Finish Polished, Thread Size 5/8 In.-11, Silver, Bolt Size 5/8 in, Cable Range 1.625 in, Conduit Type Strut, Conduit Size 5/8 in, For Strut Channel Size 1 5/8 in, For Use With 1 5/8 in Strut Channels, Corrosion Resistant, Weight 0.2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX 1 -Gang Vertical Weatherproof Cover, 3" W, 1" H (5133361)
- HOPKINS 12 GAUGE / 2-WIRE BONDED (BLUE/BLACK)(100FT.SPOOL (49975)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 30W, 2.5A, DIN Rail (S8VK-G03012)
- SCHNEIDER ELECTRIC Toggel Switch Operator, 22mm, Black (ZB4BD48)
- CALBRITE Angle Bracket, 90 deg., 4 Hole (S600004B00)
- CALBRITE Conduit Clamp, 316 SS, 3 In (S63000SC00)
- CALBRITE Conduit Clamp, 316 SS, 2 In (S62000SC00)
- CALBRITE Angle Bracket, 45 deg., 2 Hole (S600002B45)
- CALBRITE Square Washer, 1/4 in (S60200SW00)
- CALBRITE Conduit Clamp, 316 SS, 4 In (S64000SC00)
- VAST Safety End Cap, 13/16"X1-5/8", Red, PK25 (V400NEOCPR-25)
- Calbrite Strut Channel Accessories