Shop All Strut Channel Accessories
Calbrite
Split Ring Mounting Plate, 316 SS, 1/2 in
Mfr # S60500SPMP
Zoro # G9607665
product price: $48.85
/ea
Sold in multiples of 10 for $488.50
$488.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Connectors
- Color Gray
- Finish Polished
- Conduit Size 2 1/2 in to 4 in
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S60500SPMP
- Zoro # G9607665
- UPC # 847656009960
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Conduit Size | 2 1/2 in to 4 in |
Thread Size | 1/2" |
Depth | 1/2 in |
Length | 2 3/4 in |
Width | 1 25/64 in |
Length (Straight Wireway) | 2 3/4 in |
Overall Width | 1 13/32 in |
Overall Length | 2 3/4 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Height | 1/2 in |
Details
Sub-Category | Connectors |
Item | Split Ring Mounting Plate |
Color | Gray |
Finish | Polished |
Material | 316 Stainless Steel |
For Use With | Conduit, Split Rings |
Conduit Type | EMT |
Thickness | 7/32 in |
Description/Special Features | Flat Back Design |
Compatible Conduit Type | EMT |
Resistance Properties | Corrosion Resistant |
Mounting Orientation | Horizontal, Vertical |
Description
Split Ring Mounting Plate, Thread Size 1/2 In., 316 Stainless Steel, Finish Polished, Gray, Overall Length 2 3/4 in, Overall Width 1 13/32 in, Overall Height 1/2 in, Compatible Conduit Trade Size 1/2 in, Compatible Conduit Type EMT, Flat Back Design, For Use With Conduit, Split Rings, Horizontal, Vertical, Resistance Properties Corrosion Resistant, Connectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, hinged, 20in W x 56in H (NC56VSHR)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/4" x 25FT- Clear (HS3-025-25-CL)
- LEVITON Clamlite Plug 2Wire Blk (037-00101-2EP)
- TRUMETER Hour Meter, Electrical, 6 Digit, 90-264VAC (722-0030)
- CALBRITE Conduit Clamp, 316 SS, 1-1/4 In (S61200SC00)
- CALBRITE Conduit Clamp, 316 SS, 3 In (S63000SC00)
- CALBRITE Conduit Clamp, 316 SS, 1-1/2 In (S61500SC00)
- CALBRITE Angle Bracket, 90 deg., 2 Hole (S600002B00)
- CALBRITE Angle Plate, 3 Hole (S600003BF0)
- CALBRITE Conduit Clamp, 316 SS, 1/2 In (S60500SC00)
- VAST Strut Channel Fitting, Silver, 1/4 (V61SQS2)
- Calbrite Strut Channel Accessories