Shop All Strut Channel Accessories
Calbrite
Split Ring Extension, 3/8 in, 4 in L
Mfr # S60304SPX0
Zoro # G9607726
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Connectors
- Color Gray
- Finish Polished
- Conduit Size 1/2 in to 2 in
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S60304SPX0
- Zoro # G9607726
- UPC # 847656005573
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Conduit Size | 1/2 in to 2 in |
Thread Size | 3/8" |
Length | 4 in |
Width | 3/8 in |
Length (Straight Wireway) | 4 in |
Overall Width | 3/8 in |
Overall Length | 4 in |
Compatible Conduit Trade Size | 3/8 in, 2 in |
Details
Sub-Category | Connectors |
Item | Extension Rods and Mounting Plates, Split-Ring |
Color | Gray |
Finish | Polished |
Material | 316 Stainless Steel |
For Use With | Split Ring Mounting Plates, Split Rings |
Thickness | 3/8 in |
Steel Thickness | 0.375 in |
Resistance Properties | Corrosion Resistant |
Description
Extension Rods and Mounting Plates, Split-Ring, Thread Size 3/8 In., 316 Stainless Steel, Finish Polished, Gray, Overall Length 4 in, Overall Width 3/8 in, Compatible Conduit Trade Size 3/8 in, 2 in, For Use With Split Ring Mounting Plates, Split Rings, Resistance Properties Corrosion Resistant, Steel Thickness 0.375 in, Connectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 20A, 1 Pole, 277/480V AC, C Curve (FAZ-C20/1-NA-SP)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO (IFS256)
- ARMSTRONG INTERNATIONAL Connector Block, 3/4 In, FNPT (B2311C-2)
- LEVITON GFCI ST RECEPT15A WHT3PK (GFNT1-03W)
- CALBRITE Split Ring Extension, 3/8 in, 2 in L (S60302SPX0)
- CALBRITE Angle Plate, 4 Hole (S600004BF0)
- CALBRITE Angle Bracket, 90 deg., 4 Hole (S600004B00)
- CALBRITE Conduit Clamp, 316 SS, 3 In (S63000SC00)
- CALBRITE Conduit Clamp, 316 SS, 3-1/2 In (S63500SC00)
- CALBRITE Angle Plate, 3 Hole (S600003BF0)
- FLEX-STRUT Corner, 1-5/8" x 4-1/8", 3-Hole (FS-5112 E/G)
- Calbrite Strut Channel Accessories