Shop All Strut Channel Accessories
Calbrite
Split Ring Extension, 1/2 in, 6 in L
Mfr # S60506SPX0
Zoro # G9607683
product price: $88.95
/ea
Free Shipping & Returns
$88.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Connectors
- Color Gray
- Finish Polished
- Conduit Size 2 1/2 in to 4 in
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S60506SPX0
- Zoro # G9607683
- UPC # 847656005702
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Conduit Size | 2 1/2 in to 4 in |
Thread Size | 1/2" |
Length | 6 in |
Width | 1/2 in |
Length (Straight Wireway) | 6 in |
Overall Width | 1/2 in |
Compatible Conduit Trade Size | 1/2 in, 2 in |
Overall Length | 6 in |
Details
Sub-Category | Connectors |
Item | Extension Rods and Mounting Plates, Split-Ring |
Color | Gray |
Finish | Polished |
Material | 316 Stainless Steel |
For Use With | Split Ring Mounting Plates, Split Rings |
Thickness | 1/2 in |
Steel Thickness | 0.5 in |
Resistance Properties | Corrosion Resistant |
Description
Extension Rods and Mounting Plates, Split-Ring, Thread Size 1/2 In., 316 Stainless Steel, Finish Polished, Gray, Overall Length 6 in, Overall Width 1/2 in, Compatible Conduit Trade Size 1/2 in, 2 in, For Use With Split Ring Mounting Plates, Split Rings, Resistance Properties Corrosion Resistant, Steel Thickness 0.5 in, Connectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON LckCon, Strt;15 A;Black; White, Nyl, L7-15R (4779-C)
- COXREELS 250 ft. Cord Storage Reel 45 Amps 0 Outlets 600VAC Voltage (1125PCL-8M-C)
- EATON Non-Illum Push Button Operator, 30mm, Blue (10250T108)
- POWER FIRST Surge Protector Outlet Strip, Yellow (52NY60)
- CALBRITE Post Base for 1-5/8 in Strut, 316 SS (S65800PB00)
- CALBRITE Angle Plate, 4 Hole (S600004BF0)
- CALBRITE Conduit Clamp, 316 SS, 1 In (S61000SC00)
- CALBRITE Conduit Clamp, 316 SS, 4 In (S64000SC00)
- CALBRITE Angle Bracket, 90 deg., 4 Hole (S600004B00)
- CALBRITE Conduit Clamp, 316 SS, 3 In (S63000SC00)
- VAST Springless Nut, 7/8"-9"X7/16"Hot Dip, PK25 (V220 7/8G-25)
- Calbrite Strut Channel Accessories