Shop All Strut Channel Accessories
Calbrite
Split Ring Extension, 1/2 in, 2 in L
Mfr # S60502SPX0
Zoro # G9607701
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Connectors
- Color Gray
- Finish Polished
- Conduit Size 2 1/2 in to 4 in
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S60502SPX0
- Zoro # G9607701
- UPC # 847656005689
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Conduit Size | 2 1/2 in to 4 in |
Thread Size | 1/2" |
Length | 2 in |
Width | 1/2 in |
Length (Straight Wireway) | 2 in |
Overall Length | 2 in |
Compatible Conduit Trade Size | 1/2 in, 2 in |
Overall Width | 1/2 in |
Details
Sub-Category | Connectors |
Item | Extension Rods and Mounting Plates, Split-Ring |
Color | Gray |
Finish | Polished |
Material | 316 Stainless Steel |
Thickness | 1/2 in |
For Use With | Split Ring Mounting Plates, Split Rings |
Resistance Properties | Corrosion Resistant |
Steel Thickness | 0.5 in |
Description
Extension Rods and Mounting Plates, Split-Ring, Thread Size 1/2 In., 316 Stainless Steel, Finish Polished, Gray, Overall Length 2 in, Overall Width 1/2 in, Compatible Conduit Trade Size 1/2 in, 2 in, For Use With Split Ring Mounting Plates, Split Rings, Resistance Properties Corrosion Resistant, Steel Thickness 0.5 in, Connectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Pilot Light, 120VAC, Red (10250T197LRP2A)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 30A, DPST-N/O (RIBMN24ZL)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS1N30PA349D)
- PARTNERS BRAND Colored Cable Ties, 18#, 4", Green, 1000/Case (CT422A)
- CALBRITE Spring Nut, 316 SS, 1/4 in (S60000CN11)
- CALBRITE Square Washer, 3/8 in (S60300SW00)
- CALBRITE Conduit Clamp, 316 SS, 1/2 In (S60500SC00)
- CALBRITE Angle Bracket, 90 deg., 2 Hole (S600002B00)
- CALBRITE Conduit Clamp, 316 SS, 1 In (S61000SC00)
- CALBRITE Conduit Clamp, 316 SS, 2-1/2 In (S62500SC00)
- ZORO SELECT Rigid Pipe Clamp, 2-1/2 In, Gold, PK10 (V110 2-1/2Y)
- Calbrite Strut Channel Accessories