Shop All Strut Channel Accessories
Calbrite
Splice Plate, 4 Hole
Mfr # S60000PL4S
Zoro # G9607473
original price:
$44.94
11% off
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Connectors
- Color Silver
- Finish Polished
- Material 316 Stainless Steel
- Depth 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbrite
- MFR # S60000PL4S
- Zoro # G9607473
- UPC # 847656003838
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Depth | 1/4 in |
Length | 7 1/4 in |
Width | 1 39/64 in |
Length (Straight Wireway) | 7 1/4 in |
Overall Depth | 1/4 in |
Overall Length | 7 1/4 in |
Hole Diameter | 9/16 in |
Overall Width | 1 5/8 in |
Details
Sub-Category | Connectors |
Item | Splice Flat Plates |
Color | Silver |
Finish | Polished |
Material | 316 Stainless Steel |
Thickness | 1/4 in |
For Use With | 1 5/8 in Strut Channels |
Description
Four Hole Splice Plate, For Use With 1-5/8 in. Channels, Conduit Type Strut, Length 7-1/4 in., Width 1-39/64 in., Depth 1/4 in., Thickness 1/4 in., Material 316 Stainless Steel, Finish Polished Brite, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R, Hinged (RHC121206)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (784XDXM4L-24D)
- WRAP-IT Storage Easy Carry 2.5 in. W X 22 in. L Black Storage Straps 50 lb 1 pk (100-H-22BX)
- PANDUIT Standard Cable Tie, 8 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (BT2S-C0)
- CALBRITE Square Washer, 1/4 in (S60200SW00)
- CALBRITE Conduit Clamp, 316 SS, 1-1/2 In (S61500SC00)
- CALBRITE Spring Nut, 316 SS, 1/4 in (S60000CN11)
- CALBRITE Conduit Clamp, 316 SS, 1/2 In (S60500SC00)
- CALBRITE Conduit Clamp, 316 SS, 2 In (S62000SC00)
- CALBRITE Split Ring Extension, 3/8 in, 2 in L (S60302SPX0)
- VAST Trolley 2-Wheel 9/16", 1-Hole EG (V399)
- Calbrite Strut Channel Accessories