Shop All Conduit Fittings
Calbrite
Set Screw Male Cnnctr, 3/4in, 1-23/32inL
Mfr # S20700MCSS
Zoro # G9604725
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material 316 Stainless Steel
- Overall Length 1 3/4 in
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S20700MCSS
- Zoro # G9604725
- UPC # 847656009755
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1 3/4 in |
Conduit Trade Size | 3/4 in |
Trade Size | 3/4 in |
Thread Size | 3/4"-14 |
Compatible Conduit Trade Size | 3/4 in |
Outside Diameter | 1.27 in |
Inside Diameter | 0.93 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Connector |
Conduit Fitting Material | 316 Stainless Steel |
Finish | Polished |
Insulated | Non-Insulated |
Item | Set Screw Connector |
For Use With | EMT |
Standards | UL |
Material | 316 Stainless Steel |
Compatible Conduit Type | EMT |
Thread Type | NPT |
Connection Type | Set Screw |
Weight | 0.26 lb |
Indoor/Outdoor Usage | Indoor/Outdoor |
Insulated/Non-Insulated | Non-Insulated |
Description
Set Screw Conduit Connector, 316 Stainless Steel, Trade Size 3/4 in, Overall Length 1 3/4 in, Finish Polished, Insulated No, Compatible Conduit Type EMT, Thread Size 3/4 In.-14, Thread Type NPT, Conduit Fitting Type Connector, Standards UL, For Use With EMT, For Conduit Type EMT, Weight 0.26 lb, Compatible Conduit Trade Size 3/4 in, Connection Type Set Screw, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 0.93 in, Outside Diameter 1.27 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Protect It Surge Protector, 10 Outlet, 8 ft. Cord, 2395 Joules, Black (TLP1008TEL)
- TEDDICO BWF Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (B-5V)
- LINEMASTER Hercules - Full Shield (535-SWH)
- QUAZITE Underground Enclosure Cover, Blank Cover, 19-1/4 x 32-1/4 Enclosure, 8000 lbs., Polymer Concrete (PG1730CA0009)
- CALBRITE Coupling, Rigid, 1in., 2in.L, 316 SS (S61000CP00)
- CALBRITE Compression Coupling, 3/4in, 2-13/32inL (S60700CC00)
- CALBRITE Coupling, Rigid, 3in., 3-5/16in.L, 316 SS (S63000CP00)
- CALBRITE Hub, Threaded, 2-1/2in., 3-5/8in.L, 316 SS (S62500LT00)
- CALBRITE Conduit Fitting, SS, Trade Size 3/4in (S60700DP00)
- CALBRITE Connector, 45 deg., 1/2in., Internal Insul (S60500FC45)
- GAMPAK BUSHING PLASTIC 1-1/2"" (49325)
- Calbrite Conduit Fittings