Shop All Conduit Fittings
Calbrite
Set Screw Cpling, ETM, 1in, 1-3/4inL, 316 SS
Mfr # S21000CCSS
Zoro # G9604655
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Coupling
- Conduit Fitting Material 316 Stainless Steel
- Overall Length 1 3/4 in
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S21000CCSS
- Zoro # G9604655
- UPC # 847656009618
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1 3/4 in |
Conduit Trade Size | 1 in |
Thread Size | 1"-11 1/2 |
Trade Size | 1 in |
Inside Diameter | 1.17 in |
Outside Diameter | 1.3 in |
Compatible Conduit Trade Size | 1 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Coupling |
Conduit Fitting Material | 316 Stainless Steel |
Finish | Polished |
Item | Set Screw Conduit Coupling |
Standards | UL |
For Use With | EMT |
Material | 316 Stainless Steel |
Connection Type | Set Screw |
Weight | 0.12 lb |
Indoor/Outdoor Usage | Indoor/Outdoor |
Compatible Conduit Type | EMT |
Description
Set Screw Conduit Coupling, 316 Stainless Steel, Trade Size 1 in, Overall Length 1 3/4 in, Finish Polished, Compatible Conduit Type EMT, Thread Size 1 In.-11 1/2, Conduit Fitting Type Coupling, Standards UL, For Use With EMT, For Conduit Type EMT, Weight 0.12 lb, Compatible Conduit Trade Size 1 in, Connection Type Set Screw, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 1.17 in, Outside Diameter 1.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin & Slve Plug, 60A, 3P, 3W, 600VAC/250VDC (VP6375)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 3P 40A (C25DNF340B)
- MERSEN Open Fuse Block, T UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60307T)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (XB4BD53)
- CALBRITE Compression Coupling, 1-1/2in, 2-45/64inL (S21500CC00)
- CALBRITE Conduit Fitting, SS, Trade Size 1in (S61000FCR0)
- CALBRITE Conduit Cap, Thread, 3/4in, 57/64inL, 316 SS (S60700CA00)
- CALBRITE Coupling, Rigid, 1-1/2in, 2-3/32inL, 316 SS (S61500CP00)
- CALBRITE Locknut, Thread, 1-1/2in, 2-15/32inL, 316 SS (S61500LN00)
- CALBRITE Box Connector, 1in., 1-11/32in.L, 316 SS (S61000CH00)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1 1/2 (234-SW)
- Calbrite Conduit Fittings