Shop All Conduit Fittings
Calbrite
Set Screw Coupling, ETM, 1/2in, 1-45/64inL
Mfr # S20500CCSS
Zoro # G9604673
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Coupling
- Conduit Fitting Material 316 Stainless Steel
- Overall Length 1 11/16 in
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S20500CCSS
- Zoro # G9604673
- UPC # 847656009939
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1 11/16 in |
Conduit Trade Size | 1/2 in |
Trade Size | 1/2 in |
Thread Size | 1/2"-14 |
Outside Diameter | 0.82 in |
Compatible Conduit Trade Size | 1/2 in |
Inside Diameter | 0.72 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Coupling |
Conduit Fitting Material | 316 Stainless Steel |
Finish | Polished |
Item | Set Screw Conduit Coupling |
For Use With | EMT |
Standards | UL |
Material | 316 Stainless Steel |
Weight | 0.06 lb |
Compatible Conduit Type | EMT |
Connection Type | Set Screw |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Set Screw Conduit Coupling, 316 Stainless Steel, Trade Size 1/2 in, Overall Length 1 11/16 in, Finish Polished, Compatible Conduit Type EMT, Thread Size 1/2 In.-14, Conduit Fitting Type Coupling, Standards UL, For Use With EMT, For Conduit Type EMT, Weight 0.06 lb, Compatible Conduit Trade Size 1/2 in, Connection Type Set Screw, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 0.72 in, Outside Diameter 0.82 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 2 ft. L, Pre-Galvanzd Steel (FS-200SS PG 24.00)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 2.25A, 600V AC, Non-Indicating (LPJ-2-1/4SP)
- PANDUIT Heat Shrink Label Cassette, 6ftx0.84" (H000X084H1C)
- 3M Cable Tie Base, 4-Way, Natural, PK500 (CTB75X75NTA-C)
- CALBRITE Male Compression Cnnctr, 1-1/2in, 2-1/4inL (S61500MC00)
- CALBRITE Bushing, Reducing, 1 to 1-1/2in., 316 SS (S61500FB10)
- CALBRITE Connector, 90 deg., 3/4in., Internal Insul (S60700FC90)
- CALBRITE Compression Coupling, 1in, 2-21/32inL (S61000CC00)
- CALBRITE Box Connector, Thread, 3in, 1-5/8inL, 316 SS (S63000CH00)
- CALBRITE Connector, 45 deg., 3/4in., Internal Insul (S60700FC45)
- RACO Locknut, 7/32" L, 1-1/2" Conduit Steel (1006)
- Calbrite Conduit Fittings