Shop All Hazardous Location Lighting Accessories
Calbrite
Sealing Fitting, SS, Trade Size 1in
Mfr # S61000EYS0
Zoro # G301705014
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Material Stainless Steel
- Standards CSA C22.2 Listed, UL 1203 Listed, UL File E465422
- Seal Type Vertical and Horizontal Conduit Seal
- Compatible Conduit Type EYS Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S61000EYS0
- Zoro # G301705014
- UPC # 847656085964
- Country of Origin China
- Category Hazardous Location Lighting Accessories
Dimensions
Thread Size | 1 in |
Overall Width | 1 21/32 in |
Overall Height | 2 3/8 in |
Trade Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Overall Length | 3 3/4 in |
Details
Item | Sealing Fitting |
Finish | Unfinished |
Material | Stainless Steel |
Standards | CSA C22.2 Listed, UL 1203 Listed, UL File E465422 |
Seal Type | Vertical and Horizontal Conduit Seal |
Compatible Conduit Type | EYS Conduit |
Thread Gender | Female to Female |
Connection Type | Threaded |
Weight | 1.18 lb |
Application | Harsh Environments, Hazardous Locations |
Position | Horizontal, Vertical |
Connection Orientation | Straight |
Hazardous Location Rating | Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III |
Series | EYS |
Conduit Orientation | Horizontal, Vertical |
Description
Sealing Fitting, Trade Size 1 in, Overall Length 3 3/4 in, Stainless Steel, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Female to Female, Harsh Environments, Hazardous Locations, Compatible Conduit Trade Size 1 in, Compatible Conduit Type EYS Conduit, Conduit Orientation Horizontal, Vertical, Connection Orientation Straight, Connection Type Threaded, Finish Unfinished, Overall Height 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 6 ft., Track, Russet Bronze Finish (TR133)
- ELCO LIGHTING 6 Sloped Shower Trim with Fresnel Lens" (EL13W)
- ILC Replacement for Venture Lighting MH 400w/u replacement light bulb lamp (MH 400W/U VENTURE LIGHTING)
- SUREFIRE Blue Bezel Flashlight (F27)
- CALBRITE Sealing Fitting, SS, Trade Size 3/4in (S60700EYS0)
- KILLARK Guard, For EM, EB, EQ Series (EMG1)
- KILLARK Wall Bracket, For NV2 And NV2XG Series (NV2BG)
- APPLETON ELECTRIC Outlet Box, 3/4" Hub (CPU20-75)
- KILLARK Globe, Polycarbonate Clear (VPLCG-100)
- KILLARK 1Lb Sealing Compound (SC-1 LB)
- KILLARK Pendant Mount, Splice Box, 3/4In (VGA-2)
- Calbrite Hazardous Location Lighting Accessories