Shop All U-Bolts
Download CAD Files
Calbrite
Round U-Bolt, 3/8"-16, 2 in Wd, 3 in Ht, Plain Stainless Steel
Mfr # S61500UB00
Zoro # G9603614
CAD Available
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Inside Height 3 in
- Inside Width/Diameter 2 in
- For Pipe Size 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | 3/8"-16 |
Inside Height | 3 in |
Inside Width/Diameter | 2 in |
For Pipe Size | 1-1/2 in |
Thread Length | 2-1/2 in |
Width Across Centers of Tips | 2-3/8 in |
Overall Length | 4-1/4" |
Tube Size (In.) | 1 1/2 in |
Width (In.) | 2 in |
Pipe Size (In.) | 1 1/2 in |
Inside Width | 2 in |
Length (In.) | 4 1/4 in |
Inside Length | 3 in |
Description
Standard U-Bolt, Standard U-Bolt, 316 Stainless Steel, Finish Plain, Thread Size 3/8 In.-16, Thread Length 2 1/2 in, Inside Length 3 in, Length (In.) 4 1/4 in, Inside Width 2 in, Pipe Size (In.) 1 1/2 in, Characteristics UL and ASTM F593 Standards, Includes (4) 316 Stainless Steel Hex Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flange Nut, 5/16"-18, Steel, Zinc Plated, 100 PK (09632)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 60 mm L, 2 PK (931245)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51030.080.0030)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK (U04100.100.0250)
- CALBRITE Round U-Bolt, 1/4"-20, 1 1/4 in Wd, 2 1/2 in Ht, Plain Stainless Steel (S60700UB00)
- CALBRITE Round U-Bolt, 3/8"-16, 2 29/64 in Wd, 3 1/4 in Ht, Plain Stainless Steel (S62000UB00)
- CALBRITE Round U-Bolt, 1/2"-13, 3 in Wd, 3 3/4 in Ht, Plain Stainless Steel (S62500UB00)
- CALBRITE Round U-Bolt, 1/2"-13, 3 21/32 in Wd, 4 in Ht, Plain Stainless Steel (S63000UB00)
- CALBRITE Round U-Bolt, 1/4"-20, 61/64 in Wd, 2 3/4 in Ht, Plain Stainless Steel (S60500UB00)
- CALBRITE Round U-Bolt, 3/8"-16, 1 3/4 in Wd, 3 in Ht, Plain Stainless Steel (S61200UB00)
- ZORO SELECT Round U-Bolt, 5/8"-11, 6 3/4 in Wd, 9 1/2 in Ht, Zinc Plated Steel (U17273.062.0600)
- Calbrite U-Bolts