Shop All Conduit Fittings
Calbrite
Rod Coupling, Thread, 1/4in, 3/4inL, 316 SS
Mfr # S60200RC00
Zoro # G2679680
product price: $7.85
/ea
Sold in multiples of 25 for $196.25
$196.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Threaded IMC, Rigid
- Conduit Fitting Type Coupling
- Conduit Fitting Material 316 Stainless Steel
- Overall Length 3/4 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S60200RC00
- Zoro # G2679680
- UPC # 847656003586
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 3/4 in |
Conduit Trade Size | 1/4" |
Length | 3/4 in |
Dia./Thread Size | 1/4"-20 |
Thread Size | 1/4"-20 |
Length (Straight Wireway) | 3/4 in |
Hex Width | 1/64 in |
Description
Coupling Nut, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size 1/4 In.-20, Thread Style Fully Threaded, Hex Width 1/64 in, Overall Length 3/4 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Resistance Properties Corrosion Resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Blank Legend Plate, Rectangular (ZBZ32)
- REIKU Sliding Jaw, 2.750 in., Black, Polyamide (PAGLB-70)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (XB4BS9445)
- ELECTRIDUCT Wire Guard, Black, PVC, 25 ft L, 7/16" W (SR-WG-050-5-5PK-BK)
- CALBRITE Compression Coupling, 1in, 2-21/32inL (S61000CC00)
- CALBRITE Three Pc Coupling, 3/4in, 1-3/4inL (S607003U00)
- CALBRITE Hub, Threaded, 3/4in., 1-7/8in.L, 316 SS (S60700LT00)
- CALBRITE Locknut, Threaded, 3in., 4-7/32in.L, 316 SS (S63000LN00)
- CALBRITE Rigid Nipple, Thread, 1-7/64in.L, 316 SS (S605CLCN00)
- CALBRITE Coupling, Rigid, 1/2in., 1-5/8in.L, 316 SS (S60500CP00)
- CALBRITE Hub, Threaded, 4in., 5-1/2in.L, 316 SS (S64000LT00)
- Calbrite Conduit Fittings