Shop All Conduit Fittings
Calbrite
Rod Coupling, Thrd, 3/8in, 1-1/8inL, 316 SS
Mfr # S60300RC00
Zoro # G2277235
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Threaded IMC, Rigid
- Conduit Fitting Type Coupling
- Conduit Fitting Material 316 Stainless Steel
- Overall Length 1 1/8 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S60300RC00
- Zoro # G2277235
- UPC # 847656003593
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 1 1/8 in |
Conduit Trade Size | 3/8" |
Length | 1 1/8 in |
Dia./Thread Size | 3/8"-16 |
Thread Size | 3/8"-16 |
Length (Straight Wireway) | 1 1/8 in |
Hex Width | 3/64 in |
Description
Coupling Nut, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size 3/8 In.-16, Thread Style Fully Threaded, Hex Width 3/64 in, Overall Length 1 1/8 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Resistance Properties Corrosion Resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Steel Conduit, 25 ft. L, Conduit Trade Size: 3/8 in (5501-22-00)
- OMRON Latching Relay, 10 Pins, Square, 12VDC (MY2K-US-DC12)
- FLEX-STRUT Channel Bracket, Flat Top, 24" (FS-5639-24 E/G)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 25 ft, Gray (6202G22-00)
- CALBRITE Elbow, 90 deg., Rigid, 2in, 22inL, 316 SS (S62090EL00)
- CALBRITE Bushing, Reducing, 3/4 to 1in., 316 SS (S61000FB07)
- CALBRITE Coupling, Rigid, 1-1/2in, 2-3/32inL, 316 SS (S61500CP00)
- CALBRITE Grounding Hub, 3/4in., 1-5/8in.L, 316 SS (S60700LTV2)
- CALBRITE Pulling Elbow, Thread, 1in, 3-3/4inL, 316 SS (S61000P900)
- CALBRITE Box Connector, 1-1/4in., 1-3/8in.L, 316 SS (S61200CH00)
- RACO Connctr, Flx, Doubl Bite, 3/4", Insul Steel (3303DB)
- Calbrite Conduit Fittings