Shop All Conduit Fittings
Calbrite
Rigid Nipple, Thread, 316 SS, 1-3/8inL
Mfr # S607CLCN00
Zoro # G2679540
product price: $11.35
/ea
Sold in multiples of 2 for $22.70
$22.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Nipple
- Conduit Fitting Material 316 Stainless Steel
- Overall Length 1 3/8 in
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S607CLCN00
- Zoro # G2679540
- UPC # 847656003944
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1 3/8 in |
Conduit Trade Size | 3/4 in |
Trade Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Details
For Conduit Type | RMC, IMC |
Conduit Fitting Type | Nipple |
Conduit Fitting Material | 316 Stainless Steel |
Finish | Polished |
Item | Nipple |
Standards | Full NEC Compliance, UL File #E230584, UL/CUL Listed, UL6A and ANSI C80.1 |
For Use With | Threaded Metallic Conduit |
Material | 316 Stainless Steel |
Compatible Conduit Type | IMC, RMC |
Connection Type | Threaded |
Weight | 0.08 lb |
Description
Nipple, 316 Stainless Steel, Trade Size 3/4 in, Overall Length 1 3/8 in, Finish Polished, Compatible Conduit Type IMC, RMC, Conduit Fitting Type Nipple, Standards Full NEC Compliance, UL File #E230584, UL/CUL Listed, UL6A and ANSI C80.1, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Weight 0.08 lb, Compatible Conduit Trade Size 3/4 in, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 2A, 600V AC, Non-Indicating (KLKR002)
- GE Thermal Unit, 5.72 to 6.39A (CR123C630A)
- PANDUIT Wire Duct, Narrow Slot, White, 2.25 W x 2 D (F2X2WH6)
- PANDUIT Punchdown Patch Panel, Cat 6, Flat, 1 (NK6PPG12WY)
- CALBRITE Coupling, Rigid, 1-1/2in, 2-3/32inL, 316 SS (S61500CP00)
- CALBRITE Connector, 90 deg., 1-1/4in, Internal Insul (S61200FC90)
- CALBRITE Coupling, Rigid, 1in., 2in.L, 316 SS (S61000CP00)
- CALBRITE Hygenic Flex Fitting, 1/2" Trade Size (S60500FCHG)
- CALBRITE Conduit Cap, Thread, 2in, 1-3/16inL, 316 SS (S62000CA00)
- CALBRITE Locknut, Threaded, 1in., 1-53/64in.L, 316 SS (S61000LN00)
- CALBRITE Compression Male Cnnctr, 1/2in, 1-5/8inL (S20500MC00)
- Calbrite Conduit Fittings