Shop All Conduit Fittings
Calbrite
Rigid Nipple, Thread, 304 SS, 1-3/8inL
Mfr # S407CLCN00
Zoro # G2679577
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Nipple
- Conduit Fitting Material 304 Stainless Steel
- Overall Length 1 3/8 in
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S407CLCN00
- Zoro # G2679577
- UPC # 847656003852
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1 3/8 in |
Conduit Trade Size | 3/4 in |
Trade Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Details
For Conduit Type | RMC, IMC |
Conduit Fitting Type | Nipple |
Conduit Fitting Material | 304 Stainless Steel |
Finish | Polished |
Item | Nipple |
Standards | Full NEC Compliance, UL File #E230584, UL/CUL Listed, UL6A and ANSI C80.1 |
For Use With | Threaded Metallic Conduit |
Material | 304 Stainless Steel |
Compatible Conduit Type | IMC, RMC |
Weight | 0.08 lb |
Connection Type | Threaded |
Description
Nipple, 304 Stainless Steel, Trade Size 3/4 in, Overall Length 1 3/8 in, Finish Polished, Compatible Conduit Type IMC, RMC, Conduit Fitting Type Nipple, Standards Full NEC Compliance, UL File #E230584, UL/CUL Listed, UL6A and ANSI C80.1, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Weight 0.08 lb, Compatible Conduit Trade Size 3/4 in, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch Replacement Rotary Head for LSB Series (LSZ1B)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 2 M (GBLC2-D1-02)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-2B17E9)
- EATON Joystick Operator, 2 Positions (M22-WJ2H)
- CALBRITE Hygenic Flex Fitting, 1/2" Trade Size (S60500FCHG)
- CALBRITE Hub, Threaded, 1/2in., 1-5/8in.L, 316 SS (S60500LT00)
- CALBRITE Hub, Threaded, 3/4in., 1-7/8in.L, 316 SS (S60700LT00)
- CALBRITE Locknut, Threaded, 2in., 2-15/16in.L, 316 SS (S62000LN00)
- CALBRITE Compression Coupling, 3/4in, 2-13/32inL (S60700CC00)
- CALBRITE Box Connector, Thread, 3in, 1-5/8inL, 316 SS (S63000CH00)
- CALCONDUIT Nipple, 2-1/2 in. x CL, GRC (876697)
- Calbrite Conduit Fittings