Shop All Conduit Fittings
Calbrite
Rigid Nipple, Thread, 2-3/64in.L, 316 SS
Mfr # S620CLCN00
Zoro # G9604323
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Nipple
- Conduit Fitting Material 316 Stainless Steel
- Overall Length 2 1/16 in
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S620CLCN00
- Zoro # G9604323
- UPC # 847656003982
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 2 1/16 in |
Conduit Trade Size | 2 in |
Trade Size | 2 in |
Compatible Conduit Trade Size | 2 in |
Details
For Conduit Type | RMC, IMC |
Conduit Fitting Type | Nipple |
Conduit Fitting Material | 316 Stainless Steel |
Finish | Polished |
Item | Nipple |
Standards | Full NEC Compliance, UL File #E230584, UL/CUL Listed, UL6A and ANSI C80.1 |
For Use With | Threaded Metallic Conduit |
Material | 316 Stainless Steel |
Weight | 0.38 lb |
Connection Type | Threaded |
Compatible Conduit Type | IMC, RMC |
Description
Nipple, 316 Stainless Steel, Trade Size 2 in, Overall Length 2 1/16 in, Finish Polished, Compatible Conduit Type IMC, RMC, Conduit Fitting Type Nipple, Standards Full NEC Compliance, UL File #E230584, UL/CUL Listed, UL6A and ANSI C80.1, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Weight 0.38 lb, Compatible Conduit Trade Size 2 in, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIBH1C-N4)
- TORK Plug In Timer, 1800 Watts, Digital, 125V (455E)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XRXMXXXNV1DB)
- POWER FIRST 11.8" L Releasable Cable Tie NAT PK 100 (36J201)
- CALBRITE Compression Coupling, 1-1/2in, 2-45/64inL (S21500CC00)
- CALBRITE Elbow, 90 deg., Rigid, 2in, 22inL, 304 SS (S42090EL00)
- CALBRITE Hub, Threaded, 1-1/2in., 2-5/8in.L, 316 SS (S61500LT00)
- CALBRITE Elbow, 90 deg., ETM, 1in., 15in.L, 304 SS (S11090EL00)
- CALBRITE Locknut, Thread, 1-1/2in, 2-15/32inL, 316 SS (S61500LN00)
- CALBRITE Conduit Fitting, SS, Trade Size 3/4in (S60700DP00)
- APPLETON ELECTRIC Insul Connector 2In Conduit Fitting (STB-200L)
- Calbrite Conduit Fittings