Shop All Conduit Fittings
Calbrite
Rigid Nipple, Thread, 2-3/64inL, 304 SS
Mfr # S430CLCN00
Zoro # G9604366
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Nipple
- Conduit Fitting Material 304 Stainless Steel
- Overall Length 2 1/16 in
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S430CLCN00
- Zoro # G9604366
- UPC # 847656003913
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 2 1/16 in |
Conduit Trade Size | 3 in |
Trade Size | 3 in |
Compatible Conduit Trade Size | 3 in |
Details
For Conduit Type | RMC, IMC |
Conduit Fitting Type | Nipple |
Conduit Fitting Material | 304 Stainless Steel |
Finish | Polished |
Item | Nipple |
For Use With | Threaded Metallic Conduit |
Standards | Full NEC Compliance, UL File #E230584, UL/CUL Listed, UL6A and ANSI C80.1 |
Material | 304 Stainless Steel |
Weight | 1.18 lb |
Connection Type | Threaded |
Compatible Conduit Type | IMC, RMC |
Description
Nipple, 304 Stainless Steel, Trade Size 3 in, Overall Length 2 1/16 in, Finish Polished, Compatible Conduit Type IMC, RMC, Conduit Fitting Type Nipple, Standards Full NEC Compliance, UL File #E230584, UL/CUL Listed, UL6A and ANSI C80.1, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Weight 1.18 lb, Compatible Conduit Trade Size 3 in, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Siemens ECLK2125 Sub-Feed Lug Kit, 125 A, 2-Pole (ECLK2125)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 2 Gang, Die-Cast Metal (14350)
- SQUARE D Square D By Schneider Electric PK4GTACP 4 Space Grounding Bar (6032833)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 50A, 250V AC, Non-Indicating (FRN-R-50)
- CALBRITE Elbow, 90 deg., Rigid, 3/4in, 11inL, 304 SS (S40790EL00)
- CALBRITE Set Screw Male Cnnctr, 3/4in, 1-23/32inL (S20700MCSS)
- CALBRITE Pulling Elbow, Thread, 1in, 3-3/4inL, 316 SS (S61000P900)
- CALBRITE Locknut, Threaded, 1/2in, 1-15/64inL, 316 SS (S60500LN00)
- CALBRITE Elbow, 90 deg., ETM, 1/2in, 11inL, 304 SS (S10590EL00)
- CALBRITE Box Connector, 1in., 1-11/32in.L, 316 SS (S61000CH00)
- EATON CUTLER-HAMMER Conduit Hub, 2 in, Aluminum (DS200H2P)
- Calbrite Conduit Fittings