Shop All Conduit Fittings
Calbrite
Rigid Nipple, Thread, 1-7/64in.L, 316 SS
Mfr # S605CLCN00
Zoro # G2277208
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Nipple
- Conduit Fitting Material 316 Stainless Steel
- Overall Length 1 1/8 in
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbrite
- MFR # S605CLCN00
- Zoro # G2277208
- UPC # 847656003937
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1 1/8 in |
Conduit Trade Size | 1/2 in |
Trade Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Details
For Conduit Type | RMC, IMC |
Conduit Fitting Type | Nipple |
Conduit Fitting Material | 316 Stainless Steel |
Finish | Polished |
Item | Nipple |
Standards | Full NEC Compliance, UL File #E230584, UL/CUL Listed, UL6A and ANSI C80.1 |
For Use With | Threaded Metallic Conduit |
Material | 316 Stainless Steel |
Connection Type | Threaded |
Compatible Conduit Type | IMC, RMC |
Weight | 0.05 lb |
Description
Nipple, 316 Stainless Steel, Trade Size 1/2 in, Overall Length 1 1/8 in, Finish Polished, Compatible Conduit Type IMC, RMC, Conduit Fitting Type Nipple, Standards Full NEC Compliance, UL File #E230584, UL/CUL Listed, UL6A and ANSI C80.1, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Weight 0.05 lb, Compatible Conduit Trade Size 1/2 in, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 50 A Amps, 125/250V AC, Flush Mount, Single Outlet, 10-50R, Black (9306)
- TOPAZ ELBOW /ELE20090 2 IN EMT 90 (86)
- APPLETON ELECTRIC 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-5/8" W, 4-5/8" H (FSK-2B)
- SIEMENS Lamp Module w/Bulb, Green, LED, Plastic (3SU1401-1BF40-1AA0)
- CALBRITE Compress Male Cnnctr, 1-1/2in, 2-3/64inL (S21500MC00)
- CALBRITE Elbow, 90 deg., ETM, 1/2in, 11inL, 304 SS (S10590EL00)
- CALBRITE Connector, 90 deg., 1-1/4in, Internal Insul (S61200FC90)
- CALBRITE Compression Coupling, 1-1/2in, 2-45/64inL (S21500CC00)
- CALBRITE Compression Coupling, ETM, 3/4in, 2-7/64inL (S20700CC00)
- CALBRITE Locknut, Threaded, 2in., 2-15/16in.L, 316 SS (S62000LN00)
- ENGINEERED SPECIALTIES Maxline Rapidair M8021, 1/2" Union Fitting (M8021)
- Calbrite Conduit Fittings