Shop All Metallic Conduit
Calbrite
Rigid Conduit, 10 ft., 4in., 316 SS
Mfr # S64010CT00
Zoro # G3463680
product price: $3,863.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$3,863.99
Free 30-Day Returns
Key Features
- Conduit Trade Size 4 in
- Conduit Nominal Length 10 ft
- Length 10 ft
- Standards Full NEC Compliance, UL File #E230584, UL/CUL Listed,UL 6A and ANSI C80.1
- Inside Dia. 4 1/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S64010CT00
- Zoro # G3463680
- UPC # 847656000189
- Country of Origin Multiple
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 4 in |
Conduit Nominal Length | 10 ft |
Length | 10 ft |
Inside Dia. | 4 1/64 in |
Nominal Outside Dia. | 4 1/2 in |
Nominal Length | 10 ft |
Overall Length | 98 7/16 ft |
Trade Size | 4 in |
Inside Diameter | 4.02 in |
Outside Diameter | 4.5 in |
Description
Metallic Conduit (RMC), Heavy-Wall, 316 Stainless Steel, Trade Size 4 in, Inside Diameter 4.02 in, Outside Diameter 4.5 in, Wall Thickness 0.23 in, Nominal Length 10 ft, Conduit Type RMC, Gray, Conduit Style Conduit, Full NEC Compliance, UL File #E230584, UL/CUL Listed,UL 6A and ANSI C80.1, Connection Type Threaded, Finish Polished, Max. Operating Temp. 1,600 Degrees F, Min. Operating Temp. -150 Degrees F, Overall Length 98 7/16 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Capacitive, 18mm, NO (E2K-X8MY1)
- HUBBELL PREMISE WIRING Fiber Visual Fault Locator Kit (OFVFLKT1)
- GROTE Switch, Islolator, 500A (82-2104)
- MERSEN IEC Switch, UL508, 40A, 3P (M403)
- CALBRITE IMC Conduit, 10 ft., 3/4in., 304 SS (S50710CTWT)
- CALBRITE IMC Conduit, 10 ft., 1in., 316 SS (S71010CTWT)
- CALBRITE EMT Conduit, 10 ft., 1-1/4in., 304 SS (S11210CT00)
- CALBRITE Rigid Conduit, 10 ft., 3/4in., 316 SS (S60710CT00)
- CALBRITE Rigid Conduit, 10 ft., 3/4in., 304 SS (S40710CT00)
- CALBRITE EMT Conduit, 10 ft., 1in., 304 SS (S11010CT00)
- ALLIED TUBE & CONDUIT Rigid Conduit, 2 In., 10 ft. L, Steel (583344)
- Calbrite Metallic Conduit