Shop All Metallic Conduit
Calbrite
Rigid Conduit, 10 ft., 3in., 316 SS
Mfr # S63010CT00
Zoro # G3463699
product price: $1,892.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,892.99
Free 30-Day Returns
Key Features
- Conduit Trade Size 3 in
- Conduit Nominal Length 10 ft
- Length 10 ft
- Standards Full NEC Compliance, UL File #E230584, UL/CUL Listed,UL 6A and ANSI C80.1
- Inside Dia. 3 1/6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S63010CT00
- Zoro # G3463699
- UPC # 847656000172
- Country of Origin Multiple
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 3 in |
Conduit Nominal Length | 10 ft |
Length | 10 ft |
Inside Dia. | 3 1/6 in |
Nominal Outside Dia. | 3 1/2 in |
Nominal Length | 10 ft |
Overall Length | 98 7/16 ft |
Trade Size | 3 in |
Outside Diameter | 3.5 in |
Inside Diameter | 3.17 in |
Description
Metallic Conduit (RMC), Heavy-Wall, 316 Stainless Steel, Trade Size 3 in, Inside Diameter 3.17 in, Outside Diameter 3.5 in, Wall Thickness 0.21 in, Nominal Length 10 ft, Conduit Type RMC, Gray, Conduit Style Conduit, Full NEC Compliance, UL File #E230584, UL/CUL Listed,UL 6A and ANSI C80.1, Connection Type Threaded, Finish Polished, Max. Operating Temp. 1,600 Degrees F, Min. Operating Temp. -150 Degrees F, Overall Length 98 7/16 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA3CTC38)
- APPLETON ELECTRIC Interlocked Recept, Fused, 60A, 4P, 3W (WSRD6352)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 6 in D (SCE-20EL2006LP)
- CAROL Comm Cable, Shielded, 18/3, 1000 Ft. (C2535A.41.10)
- CALBRITE Flex Conduit, 1/2 in., 0.610 in. ID, 25 ft (S60500CTFX)
- CALBRITE EMT Conduit, 10 ft., 1-1/4in., 304 SS (S11210CT00)
- CALBRITE EMT Conduit, 10 ft., 1/2in., 304 SS (S10510CT00)
- CALBRITE EMT Conduit, 10 ft., 1-1/2in., 304 SS (S11510CT00)
- CALBRITE EMT Conduit, 10 ft., 3/4in., 304 SS (S10710CT00)
- CALBRITE EMT Conduit, 10 ft., 1in., 304 SS (S11010CT00)
- ZORO SELECT Flexible Conduit, 3/8" Trade Size, 50 ft. (5101-24-00)
- Calbrite Conduit