Shop All Metallic Conduit
Calbrite
Rigid Conduit, 10 ft., 3in., 304 SS
Mfr # S43010CT00
Zoro # G3463778
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,714.99
Free 30-Day Returns
Key Features
- Conduit Trade Size 3 in
- Conduit Nominal Length 10 ft
- Length 10 ft
- Standards Full NEC Compliance, UL File #E230584, UL/CUL Listed,UL 6A and ANSI C80.1
- Inside Dia. 3 1/6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbrite
- MFR # S43010CT00
- Zoro # G3463778
- UPC # 847656000080
- Country of Origin China
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 3 in |
Conduit Nominal Length | 10 ft |
Length | 10 ft |
Inside Dia. | 3 1/6 in |
Nominal Outside Dia. | 3 1/2 in |
Nominal Length | 10 ft |
Overall Length | 98 7/16 ft |
Trade Size | 3 in |
Outside Diameter | 3.5 in |
Inside Diameter | 3.17 in |
Description
Metallic Conduit (RMC), Heavy-Wall, 304 Stainless Steel, Trade Size 3 in, Inside Diameter 3.17 in, Outside Diameter 3.5 in, Wall Thickness 0.21 in, Nominal Length 10 ft, Conduit Type RMC, Gray, Conduit Style Conduit, Full NEC Compliance, UL File #E230584, UL/CUL Listed,UL 6A and ANSI C80.1, Connection Type Threaded, Finish Polished, Max. Operating Temp. 1,600 Degrees F, Min. Operating Temp. -150 Degrees F, Overall Length 98 7/16 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R, Screw On (A8R64)
- ACME ELECTRIC Low Voltage Distribution Transformer, 75 kVA, NEMA 3R, 115°C, 120/208V AC, 480V AC (T3075K0013BSF)
- SQUARE D Circuit breaker accessory, PowerPacT H/J/L/M/P/R, auxiliary switch, OF/SD/SDE (S29452)
- MOTORMITE 22-10 Gauge 100 Piece Terminal Kit Quick Splice Te, 86694 (86694)
- CALBRITE Rigid Conduit, 10 ft., 3/4in., 304 SS (S40710CT00)
- CALBRITE IMC Conduit, 10 ft., 1in., 316 SS (S71010CTWT)
- CALBRITE EMT Conduit, 10 ft., 3/4in., 304 SS (S10710CT00)
- CALBRITE EMT Conduit, 10 ft., 2in., 304 SS (S12010CT00)
- CALBRITE EMT Conduit, 10 ft., 1/2in., 304 SS (S10510CT00)
- CALBRITE Flex Conduit, 1/2 in., 0.610 in. ID, 25 ft (S60500CTFX)
- ALLIED TUBE & CONDUIT IMC Conduit, 3/4 In., 10 ft. L, Steel (583427)
- Calbrite Metallic Conduit