Shop All Metallic Conduit
Calbrite
Rigid Conduit, 10 ft., 3/4in., 304 SS
Mfr # S40710CT00
Zoro # G1974590
product price: $244.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$244.99
Free 30-Day Returns
Key Features
- Conduit Trade Size 3/4 in
- Conduit Nominal Length 10 ft
- Length 10 ft
- Standards Full NEC Compliance, UL File #E230584, UL/CUL Listed,UL 6A and ANSI C80.1
- Inside Dia. 53/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S40710CT00
- Zoro # G1974590
- UPC # 847656000028
- Country of Origin Multiple
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 3/4 in |
Conduit Nominal Length | 10 ft |
Length | 10 ft |
Inside Dia. | 53/64 in |
Nominal Outside Dia. | 1 3/64 in |
Nominal Length | 10 ft |
Overall Length | 9 15/16 ft |
Trade Size | 3/4 in |
Inside Diameter | 0.83 in |
Outside Diameter | 1.05 in |
Description
Metallic Conduit (RMC), Heavy-Wall, 304 Stainless Steel, Trade Size 3/4 in, Inside Diameter 0.83 in, Outside Diameter 1.05 in, Wall Thickness 0.1 in, Nominal Length 10 ft, Conduit Type RMC, Gray, Conduit Style Conduit, Full NEC Compliance, UL File #E230584, UL/CUL Listed,UL 6A and ANSI C80.1, Connection Type Threaded, Finish Polished, Max. Operating Temp. 1,600 Degrees F, Min. Operating Temp. -150 Degrees F, Overall Length 9 15/16 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Thermal AC/DC Circuit Breaker - 8 Amp (420808-1)
- LEVITON Wall Fixture 20A-125V T&Wr Comm Rcpt (TWR20-Y)
- BIRCHER REGLOMAT Safety Controller, Automatic reset, 24VAC/DC, Safety Category 3 CEN (ESD3-04-24ACDC)
- BRYANT Angle Adapter for Plugs and Connectors, For 20A and 30A Black and White (70204ANA)
- CALBRITE EMT Conduit, 10 ft., 1/2in., 304 SS (S10510CT00)
- CALBRITE IMC Conduit, 10 ft., 3/4in., 316 SS (S70710CTWT)
- CALBRITE EMT Conduit, 10 ft., 2in., 304 SS (S12010CT00)
- CALBRITE Flex Conduit, 1/2 in., 0.610 in. ID, 25 ft (S60500CTFX)
- CALBRITE EMT Conduit, 10 ft., 1-1/2in., 304 SS (S11510CT00)
- CALBRITE EMT Conduit, 10 ft., 1in., 304 SS (S11010CT00)
- ALLIED TUBE & CONDUIT IMC Conduit, 2 In., 10 ft. L, Steel (583468)
- Calbrite Metallic Conduit