Shop All Metallic Conduit
Calbrite
Rigid Conduit, 10 ft., 2-1/2in., 304 SS
Mfr # S42510CT00
Zoro # G3463787
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,435.99
Free 30-Day Returns
Key Features
- Conduit Trade Size 2 1/2 in
- Conduit Nominal Length 10 ft
- Length 10 ft
- Standards Full NEC Compliance, UL File #E230584, UL/CUL Listed,UL 6A and ANSI C80.1
- Inside Dia. 2 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbrite
- MFR # S42510CT00
- Zoro # G3463787
- UPC # 847656000073
- Country of Origin China
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 2 1/2 in |
Conduit Nominal Length | 10 ft |
Length | 10 ft |
Inside Dia. | 2 15/32 in |
Nominal Outside Dia. | 2 7/8 in |
Nominal Length | 10 ft |
Overall Length | 98 7/16 ft |
Trade Size | 2 1/2 in |
Inside Diameter | 2.47 in |
Outside Diameter | 2.88 in |
Description
Metallic Conduit (RMC), Heavy-Wall, 304 Stainless Steel, Trade Size 2 1/2 in, Inside Diameter 2.47 in, Outside Diameter 2.88 in, Wall Thickness 0.2 in, Nominal Length 10 ft, Conduit Type RMC, Gray, Conduit Style Conduit, Full NEC Compliance, UL File #E230584, UL/CUL Listed,UL 6A and ANSI C80.1, Connection Type Threaded, Finish Polished, Max. Operating Temp. 1,600 Degrees F, Min. Operating Temp. -150 Degrees F, Overall Length 98 7/16 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 4 oz, 200' Length, 0.0221" Diameter, Red (24SNSP.25)
- ERICSON Connector Nema L14-30, Perma-Link Indust (2620-C)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE1-3A)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS12-P-C)
- CALBRITE Rigid Conduit, 10 ft., 3/4in., 316 SS (S60710CT00)
- CALBRITE EMT Conduit, 10 ft., 3/4in., 304 SS (S10710CT00)
- CALBRITE Rigid Conduit, 10 ft., 3/4in., 304 SS (S40710CT00)
- CALBRITE Flex Conduit, 1/2 in., 0.610 in. ID, 25 ft (S60500CTFX)
- CALBRITE IMC Conduit, 10 ft., 3/4in., 316 SS (S70710CTWT)
- CALBRITE EMT Conduit, 10 ft., 2in., 304 SS (S12010CT00)
- ALLIED TUBE & CONDUIT EMT Conduit, 1/2 In., 10 ft. L, Steel (583195)
- Calbrite Conduit