Shop All Metallic Conduit
Calbrite
Rigid Conduit, 10 ft., 1/2in., 304 SS
Mfr # S40510CT00
Zoro # G1974581
product price: $211.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$211.99
Free 30-Day Returns
Key Features
- Conduit Trade Size 1/2 in
- Conduit Nominal Length 10 ft
- Length 10 ft
- Standards Full NEC Compliance, UL File #E230584, UL/CUL Listed,UL 6A and ANSI C80.1
- Inside Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbrite
- MFR # S40510CT00
- Zoro # G1974581
- UPC # 847656000011
- Country of Origin Multiple
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 1/2 in |
Conduit Nominal Length | 10 ft |
Length | 10 ft |
Inside Dia. | 5/8 in |
Nominal Outside Dia. | 27/32 in |
Nominal Length | 10 ft |
Overall Length | 9 15/16 ft |
Trade Size | 1/2 in |
Inside Diameter | 0.63 in |
Outside Diameter | 0.84 in |
Description
Metallic Conduit (RMC), Heavy-Wall, 304 Stainless Steel, Trade Size 1/2 in, Inside Diameter 0.63 in, Outside Diameter 0.84 in, Wall Thickness 0.1 in, Nominal Length 10 ft, Conduit Type RMC, Gray, Conduit Style Conduit, Full NEC Compliance, UL File #E230584, UL/CUL Listed,UL 6A and ANSI C80.1, Connection Type Threaded, Finish Polished, Max. Operating Temp. 1,600 Degrees F, Min. Operating Temp. -150 Degrees F, Overall Length 9 15/16 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selctr Swtch, Left/Right Key, SS (XB4BG41)
- RIP-TIE 6" L Wrap Hook-&-Loop Cable Tie BK PK 10 (H-06-010-BK)
- SQUARE D Panelboard accessory, NF, lug kit, feed thru, 250A, aluminum (NF250FTL)
- SIEMENS Contact Kit, NEMA Sz 3, 1 Pole (75HF14)
- CALBRITE EMT Conduit, 10 ft., 3/4in., 304 SS (S10710CT00)
- CALBRITE Flex Conduit, 1/2 in., 0.610 in. ID, 25 ft (S60500CTFX)
- CALBRITE IMC Conduit, 10 ft., 1in., 316 SS (S71010CTWT)
- CALBRITE IMC Conduit, 10 ft., 3/4in., 304 SS (S50710CTWT)
- CALBRITE EMT Conduit, 10 ft., 1-1/2in., 304 SS (S11510CT00)
- CALBRITE Rigid Conduit, 10 ft., 3/4in., 304 SS (S40710CT00)
- CALCONDUIT Run Thread, 1-1/4 in. x 36 in., GRC (117172)
- Calbrite Metallic Conduit