Shop All Metallic Conduit
Calbrite
Rigid Conduit, 10 ft., 1-1/2in., 316 SS
Mfr # S61510CT00
Zoro # G3463726
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$912.99
Free 30-Day Returns
Key Features
- Conduit Trade Size 1 1/2 in
- Conduit Nominal Length 10 ft
- Length 10 ft
- Standards Full NEC Compliance, UL File #E230584, UL/CUL Listed,UL 6A and ANSI C80.1
- Inside Dia. 1 39/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbrite
- MFR # S61510CT00
- Zoro # G3463726
- UPC # 847656000141
- Country of Origin China
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 1 1/2 in |
Conduit Nominal Length | 10 ft |
Length | 10 ft |
Inside Dia. | 1 39/64 in |
Nominal Outside Dia. | 1 29/32 in |
Nominal Length | 10 ft |
Overall Length | 9 15/16 ft |
Trade Size | 1 1/2 in |
Outside Diameter | 1.91 in |
Inside Diameter | 1.61 in |
Description
Metallic Conduit (RMC), Heavy-Wall, 316 Stainless Steel, Trade Size 1 1/2 in, Inside Diameter 1.61 in, Outside Diameter 1.91 in, Wall Thickness 0.45 in, Nominal Length 10 ft, Conduit Type RMC, Gray, Conduit Style Conduit, Full NEC Compliance, UL File #E230584, UL/CUL Listed,UL 6A and ANSI C80.1, Connection Type Threaded, Finish Polished, Max. Operating Temp. 1,600 Degrees F, Min. Operating Temp. -150 Degrees F, Overall Length 9 15/16 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Black, 100 ft. (2164)
- 3M Resin Comp Splic Kit, 2/0 - 4/0 AWG, 1000V (85-14)
- SQUARE D Handle Padlock Attachment (HPALM)
- NOBLES/TENNANT Circuit Breaker, 20A, 250V AC (383723)
- CALBRITE EMT Conduit, 10 ft., 1in., 304 SS (S11010CT00)
- CALBRITE IMC Conduit, 10 ft., 3/4in., 316 SS (S70710CTWT)
- CALBRITE EMT Conduit, 10 ft., 1/2in., 304 SS (S10510CT00)
- CALBRITE EMT Conduit, 10 ft., 1-1/2in., 304 SS (S11510CT00)
- CALBRITE IMC Conduit, 10 ft., 1in., 316 SS (S71010CTWT)
- CALBRITE Rigid Conduit, 10 ft., 3/4in., 304 SS (S40710CT00)
- ALLIED TUBE & CONDUIT Rigid Conduit, 3/4 In., 10 ft. L, Aluminum (746057)
- Calbrite Metallic Conduit