Shop All Metallic Conduit
Calbrite
Rigid Conduit, 10 ft., 1-1/2in., 304 SS
Mfr # S41510CT00
Zoro # G3463805
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$582.99
Free 30-Day Returns
Key Features
- Conduit Trade Size 1 1/2 in
- Conduit Nominal Length 10 ft
- Length 10 ft
- Standards Full NEC Compliance, UL File #E230584, UL/CUL Listed,UL 6A and ANSI C80.1
- Inside Dia. 1 39/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbrite
- MFR # S41510CT00
- Zoro # G3463805
- UPC # 847656000059
- Country of Origin Multiple
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 1 1/2 in |
Conduit Nominal Length | 10 ft |
Length | 10 ft |
Inside Dia. | 1 39/64 in |
Nominal Outside Dia. | 1 29/32 in |
Nominal Length | 10 ft |
Overall Length | 9 15/16 ft |
Trade Size | 1 1/2 in |
Inside Diameter | 1.61 in |
Outside Diameter | 1.91 in |
Description
Metallic Conduit (RMC), Heavy-Wall, 304 Stainless Steel, Trade Size 1 1/2 in, Inside Diameter 1.61 in, Outside Diameter 1.91 in, Wall Thickness 0.45 in, Nominal Length 10 ft, Conduit Type RMC, Gray, Conduit Style Conduit, Full NEC Compliance, UL File #E230584, UL/CUL Listed,UL 6A and ANSI C80.1, Connection Type Threaded, Finish Polished, Max. Operating Temp. 1,600 Degrees F, Min. Operating Temp. -150 Degrees F, Overall Length 9 15/16 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplates Pj3-T (80511-T)
- QUICKCABLE Surge Protector, 12V (602700-001)
- DWYER INSTRUMENTS TemperatureProcess Controller, 14 Temp Cont RlyRly (4B-33)
- SIEMENS Hub Conduit Alum Ha-Type 3/4In (ECHA075)
- CALBRITE EMT Conduit, 10 ft., 1/2in., 304 SS (S10510CT00)
- CALBRITE Flex Conduit, 1/2 in., 0.610 in. ID, 25 ft (S60500CTFX)
- CALBRITE EMT Conduit, 10 ft., 1in., 304 SS (S11010CT00)
- CALBRITE EMT Conduit, 10 ft., 1-1/2in., 304 SS (S11510CT00)
- CALBRITE IMC Conduit, 10 ft., 3/4in., 304 SS (S50710CTWT)
- CALBRITE EMT Conduit, 10 ft., 3/4in., 304 SS (S10710CT00)
- SOUTHWIRE 34x25 Seal NM Conduit (55094321)
- Calbrite Metallic Conduit